Bridgestone SELFIT Hose SPL Series

Sebelum PPN:
Rp969.900
Spesifikasi
Mass (g/m)50
MaterialInner tube: Nylon 12, jacket: Polyurethane
Maximum Operating Pressure (MPa)(For fitting FT series) 20.5, (For fitting FS / FU series)-
Minimum Bending Radius (mm)12
Recommended Ambient Temperature (°C)-30 to 70
Fluid Temperature Range (°C)-30 to 80
Hose Inner Diameter (Φmm)3.2
Hose Outer Diameter (Φmm)7.9
Length (m)9
Maximum IMPact Pressure (MPa)27.5
Minimum Bursting Pressure (MPa)82
Reinforcing Layer1P
Suitable fluidMineral general hydraulic oil

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Innovative one-push high-pressure hose that eliminates the need for a caulking machine, and a fitting system cell fit.

Ulasan Produk

Tidak ada ulasan