Bridgestone Pushlock II Union Female Adapter

Sebelum PPN:
Rp359.900
Spesifikasi
MaterialBody / Gun (CAC406C (Bronze)), Cap nut / Brass (C3604)
ShapeStraight
SizeKAU16J
Thread Diameter MG3/4
TypePVC / resin pipe fittings
Dimension A (mm)29.0
Dimension L1 (mm)59.5
Dimension L2 (mm)16.0
Dimensions d (mm)Φ33.0
Nominal Diameter A16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Tighten with proper torque to prevent packing damage. The standard tightening torque for non-asbestos packing should be as follows. When performing an airtight test, make sure that the packing contains water to prevent seepage leakage. G1 / 2: 25Nm, G3 / 4: 45Nm, G1: 70Nm (when using the EPDM gasket is recommended 4 ~ 6Nm)

Ulasan Produk

Tidak ada ulasan