PANDA SCANNER Dotmatrix Receipt Printer

Sebelum PPN:
Rp2.099.900
Spesifikasi
Printing Method9-pin Impact Dot Matrix
Printing Density210dots,can print 420 position
InterfacesCash Drawer Control. Serial+USB Interface
Power Supply (V/Hz)AC100-240/50-60
Optional LanguageTraditional/Simplified Chinese,Korean, Japanese, English
Outline Dimension (WxLxH) (mm)135x156x249
Paper Roll Diameter (mm)75(Max), 12(Min)
Paper Thickness (mm)0.06-0.085
Paper Width (mm)760.5
Printing Speed (lines/s)4.5, Feed Speed : 33 (Line Height 4.23mm)
Ribbon ModelRibbon cassette ERC-39 or compatible ribbons

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panda PRJ-POS7645D printers is POS impact dot matrix receipt printer with stable performance, high reliability and simple operation. It is widely used in supermarkets, shopping malls, hospitals, restaurants, banks, gas stations, toll collection and other places. Panda PRJ-POS7645D printers connects other devices via Serial + USB port. It offers drivers for windows and linux operating systems. The supported operating systems are as below: WINDOWS XP WINDOWS 7 32/64 WINDOWS 8 WINDOWS 10 UBUNTU 12.04 32/64 UBUNTU 14.04 32/64

Application : Store, Supermarket, Cosmetics Store, Bookstore / Restaurant, Hotel, Medical, Finance

Ulasan Produk

Tidak ada ulasan

Halaman Terkait