Wincode Barcode Label Printer

Sebelum PPN:
Rp3.899.900
Spesifikasi
Printing MethodThermal Transfer / Thermal Direct
Resolution (dpi)203
Dimensions (WxHxD) (mm)220x198x288
CommunicationUSB 2.0
Core Size (inch)1
Internal Fonts7 kinds of bitmap fonts
Label Roll Capacity (mm)127 (5inch) OD
Max Ribbon Length (m)300
Maximum Outer Diameter (mm)67
Maximum Print Length (mm)2286
Maximum Print Speed (mm/s)102
Maximum Print Width (mm)101.6
Memory (Mb)4 Flash-ROM, 8 SDRAM
Power (W)60
Power Supply (V/A)External universal power supply , Input: AC 100-240/2.0; Output: 24/2.5
Printer LanguageWPL (ZPL, EPL, TSPL, DPL...Auto Switch)
Processor32-bit RISC CPU
Ribbon Width (mm)25.4-110
SensorsReflective gap sensors Ribbon end sensorHead open sensor Paper near end sensor (optional)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bundled software:
-WinLabel labelling application, windows printer driver, printer utility, DLL SDK library, EXE executive AP for batch print.
-Platform support: Windows XP, Vista, 7, 8, 8.1, 10 and Server 2003, 2008, 2012, 2012R2 (32/64 bit)
Barcode :
1D bar codeCode 11, Code 39, Code 93, Code 128, Codabar, EAN/JAN-8, EAN/JAN-13, Interleaved 2-of-5, ITF-14, MSI Pleassy, PostCode, Telepen, UPC-A, UPC-E, UCC-128; 2D bar codeQR Code, Micro QR Code, PDF417, Micro PDF417, Code 16K, Code 49, Aztec Code, Data Matrix, Grid Matrix, MaxiCode

Ulasan Produk

Tidak ada ulasan

Halaman Terkait