Spesifikasi
| Mass (g/m) | 290 |
|---|---|
| Material | Inner tube / oil resistant synthetic rubber, jacket / weather resistant synthetic rubber, cap / SS / SC equivalent steel, galvanized / chromate treatment |
| Maximum Operating Pressure (MPa) | 3.5 |
| Minimum Bending Radius (mm) | 90 |
| Recommended Ambient Temperature (°C) | -40 to +70 (oil), 0 to +70 (water) |
| Approximate Mass (g) | Clasp / 140 |
| Connection Thread | Parallel female thread for pipe (Female 30° sheet) |
| Dimension X (mm) | 27 |
| Dimension Y (mm) | 22 |
| Fitting length (L) (mm) | 73 |
| Fluid Temperature Range (°C) | -40 to +100 (oil), 0 to +60 (water) |
| Hose Inner Diameter (Φmm) | 12.7 |
| Hose Outer Diameter (Φmm) | 21.3 |
| Minimum Bursting Pressure (MPa) | 14 |
| Reinforcing Layer | 4C |
| Suitable fluid | Mineral hydraulic oil, water |
| Thread Size | G1/2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Long life and high fatigue resistance Compact hydraulic piping with a small bending radius A wide range of products suitable for pump rated pressure
JIS K6349-3 (High pressure rubber hose) JIS B8360 (High pressure rubber hose assembly) Compliant product For general hydraulic piping
JIS K6349-3 (High pressure rubber hose) JIS B8360 (High pressure rubber hose assembly) Compliant product For general hydraulic piping
Use
For general hydraulic pipingUlasan Produk
Tidak ada ulasan



















































































































































/h8P107020620-1.jpg)
