Bridgestone Faucet Elbow without Push Master Seat

Sebelum PPN:
Rp349.900
Spesifikasi
MaterialCAC406 (bronze) lead-free treatment, etc.
ShapeElbow
SizeNAE13J3
Thread Diameter MRc1/2
TypePVC / resin pipe fittings
Dimension E (mm)47.9
Dimension F (mm)26.0
Dimension L1 (mm)13.0
Dimension L2 (mm)39.0
Dimensions d (mm)Φ30.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Tighten with proper torque to prevent packing damage. The standard tightening torque for non-asbestos packing should be as follows. When performing an airtight test, use water after filling the packing to prevent leakage. G1 / 2: 25Nm, G3 / 4: 45Nm, G1: 70Nm When using EPDM packing, 4 to 6Nm is recommended.

Ulasan Produk

Tidak ada ulasan