3M Exhalation Valve Filter

Sebelum PPN:
Rp289.900
Spesifikasi
Recommended ApplicationAssembly
Recommended IndustryAnimal processing
Compatible Respirator6000 Series
Mask sizeStandard
Overall Height (inch)3
Overall Length (inch)3
Connection TypeClip-on
For use with3M 6000 Series
Gas & Vapor Protection TypeParticulate
MaterialPlastic
Overall Height (cm)7
Overall Length (cm)7
Overall Width (cm)2.8
Overall Width (inch)1.2
Primary MaterialPolypropylene
Product TypeExhalation Valve Filter
PurposeParts and Accessories
RangeBetter
SizeMedium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NIOSH approved accessory for 3M Reusable Respirator Half Facepiece 6000 Series with 3M Particulate Filters 7093, 5N11/501/603 or 2091
Designed to help filter the wearer's exhaled breath
Provides source control when worn with 3M 6000 Series Half Facepiece Reusable Respirators
EVF filter media meets 99% Bacterial Filtration Efficiency (BFE) based on testing conducted per ASTM F2101. Not FDA cleared as a medical device.
EVF is fluid resistant based on testing conducted per ASTM F1862. Not FDA cleared as a medical device
Can be safely wiped with water, cleaners, and disinfectants between uses
Designed to maintain the breathing comfort provided by an exhalation valve
Allows users to conduct a positive pressure seal check while installed on facepiece

The 3M Exhalation Valve Filter 604 is designed to mount on the valve cover of the 3M Reusable Respirator Half Facepiece 6000 Series. The Exhalation Valve Filter is designed to help filter the exhaled breath of the respirator wearer and provides source control when worn with the 3M 6000 Series Half Facepiece Reusable Respirator. NIOSH approved accessory only for use with 3M 6000 Series Half Facepiece respirators when used with 3M Particulate Filters 7093, 2091 or 5N11/501/603. Not FDA cleared for use as a medical device for use in surgical applications.
The 3M Exhalation Valve Filter 604 is designed to help filter the exhaled breath of the respirator wearer and provides source control when worn with the 3M Reusable Respirator Half Facepiece 6000 Series. It can be easily installed and removed from 3M 6000 Series Half Facepiece Reusable Respirators, and users can conduct a positive pressure seal check while installed. The hard case can be wiped with disinfecting wipes used for 3M 6000 Series Half Facepiece Reusable Respirators. Users should replace the Exhalation Valve Filter if damaged, if the filter media becomes soiled, or if breathing becomes difficult. NIOSH approved accessory only for use with 3M 6000 Series half facepiece respirators with 3M particulate filters 7093, 2091 or 5N11/501/603. Not FDA cleared for use as a medical device for use in surgical applications.

Ulasan Produk

Tidak ada ulasan