3M Secure Click Particulate Filter P95 with Nuisance Level Organic Vapor/Acid Gas Relief

Sebelum PPN:
Rp54.900 - Rp63.900
Spesifikasi
Overall Width (mm)105
Recommended ApplicationMold Remediation
Recommended IndustryPrimary Metal
Specifications MetNIOSH Approved
Compatible Respirator3M Secure Click Half Facepiece Reusable Respirators HF-800 Series
Filter ClassP95
AccessoriesNo
Clip-on Welding ShieldNo
Compatible with 3M PAPR SystemsNo
Compatible with 3M Supplied Air SystemNo
Compatible with Welding ShieldYes
Connection TypeSecure Click
Maintenance FreeYes
Overall Height (mm)25
Overall Length (mm)120
Particulate ProtectionParticulate
Product SeriesD3000
Product TypeFilter
Protection TypeParticulate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Secure Click connection style enables a quick, simple connection of filters
Secure Click filters are dual-flow to allow easier breathing and greater comfort
Use with NIOSH-approved 3M Secure Click facepieces
Advanced Electret Media (AEM) provides lightweight, easy breathing comfort
NIOSH-approved P95 particulate filter for respiratory protection against certain oil and non-oil based particulates
Swept-back design for enhanced field of view
For workplace/occupational use only
Package contents: 1 case contains 50 pairs of filters (100 each)

3M Secure Click Particulate Filter P95 D3071 is NIOSH-approved and designed to help filter a broad range of oil and non-oil based airborne particulate contaminants. The D3071 particulate filters are for use with 3M Secure Click facepieces.
3M Secure Click Particulate Filter P95 D3071 has the Secure Click connection style. The 3M Secure Click connection style enables a quick, simple connection of the particulate filters. Simply align the connections on the facepiece and filter and push until you hear a click. The innovative Secure Click connection helps provide wearers confidence that the filters are installed properly. Also, the Secure Click filters are dual-flow to allow easier breathing.

3M Secure Click Particulate Filter P95 D3071 is made with proprietary Advanced Electrostatic Media (AEM) consisting of highly charged microfibers arranged in an open formation that enhance the capture of airborne particles while allowing for greater passage of air through the media. These particulate filters are both flame and water resistant. The D3071 particulate filter may be used in a variety of applications such as grinding, sanding and welding. Common uses of D3071 particulate filters include filtering solids such as those from processing minerals, coal, iron ore, cotton, flour, and certain other substances. They may also be used for liquid or oil based particles from sprays that do not also emit harmful vapors and for metal fumes produced from welding, brazing, cutting and other operations involving heating of metals. The D3071 is not for use in environments that are immediately dangerous to life or health (IDLH), sandblasting, or in environments that contain hazardous levels of organic vapors and/or acid gases or asbestos.

Change your 3M Secure Click Particulate Filters P95 D3071 if they become dirty, damaged, or difficult to breathe through. If used in environments containing only oil aerosols, replace the filters after 40 hours of use or 30 days, whichever is first. 3M offers a free online tool to help you select the appropriate respirators, cartridges, and filters for your workplace respiratory hazards and contaminants. 3M Select and Service Life Software (www.3M.com/sls) contains more than 700 di

Ulasan Produk

Tidak ada ulasan

Halaman Terkait