Spesifikasi
| Recommended Application | Assembly |
|---|---|
| Recommended Industry | Agricultural |
| Specifications Met | IP54 |
| SGBG New Product | Yes |
| Bluetooth | Yes |
| Communication Type | Bluetooth |
| Color | Black |
| Intrinsically Safe | No |
| Noise Attenuating Headsets | No |
| Product Type | Earmuff |
| Reusable | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Designed for communicating in noisy environments
Noise-cancelling microphone
Bluetooth wireless technology for connecting to your smart phone
Resistant to harsh environmental elements including temperature fluctuations, sweat, and rain
Designed to be comfortable for all day wearability
Talk/Streaming Time: Approx. 8 hours
Standby Time: Approx. 250 hours
Charge Time: Approx. 3 hours
Operating temperature range: -4°F (-20°C) to 131°F (55°C)
Storage temperature range: -4°F (-20°C) to 95°F (35°C)
The 3M PELTOR Wireless Communication Accessory, combined with the X Series Earmuffs, can help keep you protected while allowing you to communicate in noisy environments. Take that important call without stepping away your work. The Wireless Communication Accessory easily attaches to your existing 3M PELTOR X Series earmuffs.
With Bluetooth technology, the Wireless Communication Accessory allows you to stay connected to your smart phone throughout your work day and have hands-free conversations.
Quickly set up the Bluetooth connection with the auto pairing and connecting feature. The single button operation makes taking a phone call easy, even while wearing gloves.
With the integrated speaker inside the X series earmuff, and the noise cancelling microphone, the wireless communication accessory has been designed for talking in noisy environments.
Noise-cancelling microphone
Bluetooth wireless technology for connecting to your smart phone
Resistant to harsh environmental elements including temperature fluctuations, sweat, and rain
Designed to be comfortable for all day wearability
Talk/Streaming Time: Approx. 8 hours
Standby Time: Approx. 250 hours
Charge Time: Approx. 3 hours
Operating temperature range: -4°F (-20°C) to 131°F (55°C)
Storage temperature range: -4°F (-20°C) to 95°F (35°C)
The 3M PELTOR Wireless Communication Accessory, combined with the X Series Earmuffs, can help keep you protected while allowing you to communicate in noisy environments. Take that important call without stepping away your work. The Wireless Communication Accessory easily attaches to your existing 3M PELTOR X Series earmuffs.
With Bluetooth technology, the Wireless Communication Accessory allows you to stay connected to your smart phone throughout your work day and have hands-free conversations.
Quickly set up the Bluetooth connection with the auto pairing and connecting feature. The single button operation makes taking a phone call easy, even while wearing gloves.
With the integrated speaker inside the X series earmuff, and the noise cancelling microphone, the wireless communication accessory has been designed for talking in noisy environments.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/3M%20PELTOR%20WS-CUSH%20Wireless%20Communication%20X%20Series%20Earmuff%20Accessory/bsP107015424-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
