Spesifikasi
| Recommended Application | Health & Safety Testing |
|---|---|
| Recommended Industry | Automotive |
| Packaging | Box |
| Product Type | Microphone |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Dual-element, dual-microphone assembly for use with 3M E-A-Rfit Dual-Ear Validation System
Dual-ear design saves time by testing both ears simultaneously in under five seconds
Inserts into the back of the 3M E-A-Rfit Dual-Ear Enclosure Speaker Assembly
Each dual-element microphone connects to probed test plugs, test pods, or cushions and measures sound pressure levels outside and inside the hearing protector
Y-connector between right & left microphone denotes distance user should sit from speaker
3M E-A-Rfit Dual-Ear Microphone Assembly works with the 3M E-A-Rfit Dual-Ear Validation System to help employers determine whether workers are receiving adequate hearing protection from their hearing protector. The complete system issues a pass or fail rating for each individual person based on the employee's personal attenuation rating (PAR).
3M E A Rfit Dual Ear Enclosure Assembly Speaker is a compact size and offers easy set up. It is designed for use with the 3M E A Rfit Dual Ear Validation System, which helps employers verify whether the worker is receiving adequate protection from their hearing protector. This objective fit testing system provides a personal attenuation rating (PAR) for each worker. In just seconds, it administers a test across 7 standard frequencies, quickly reporting whether their hearing protectors (earplugs, banded, or earmuffs) are effectively blocking the individual worker from potentially hazardous workplace noise. Once every employee's personal attenuation rating is known, health and safety professionals can utilize this data to enhance their hearing conservation program.
Dual-ear design saves time by testing both ears simultaneously in under five seconds
Inserts into the back of the 3M E-A-Rfit Dual-Ear Enclosure Speaker Assembly
Each dual-element microphone connects to probed test plugs, test pods, or cushions and measures sound pressure levels outside and inside the hearing protector
Y-connector between right & left microphone denotes distance user should sit from speaker
3M E-A-Rfit Dual-Ear Microphone Assembly works with the 3M E-A-Rfit Dual-Ear Validation System to help employers determine whether workers are receiving adequate hearing protection from their hearing protector. The complete system issues a pass or fail rating for each individual person based on the employee's personal attenuation rating (PAR).
3M E A Rfit Dual Ear Enclosure Assembly Speaker is a compact size and offers easy set up. It is designed for use with the 3M E A Rfit Dual Ear Validation System, which helps employers verify whether the worker is receiving adequate protection from their hearing protector. This objective fit testing system provides a personal attenuation rating (PAR) for each worker. In just seconds, it administers a test across 7 standard frequencies, quickly reporting whether their hearing protectors (earplugs, banded, or earmuffs) are effectively blocking the individual worker from potentially hazardous workplace noise. Once every employee's personal attenuation rating is known, health and safety professionals can utilize this data to enhance their hearing conservation program.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Lain%20-%20lain/3M%20E-A-Rfit%20Dual-Ear%20Microphone%20Assembly/a3P107015363-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
