Spesifikasi
| Recommended Application | Health & Safety Testing |
|---|---|
| Recommended Industry | Automotive |
| Size | One Size Fits Most |
| Packaging | Box |
| Color Family | Black |
| Product Type | Probed Test Cushion |
| Color | Black |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3M PELTOR Earmuff Probed Test Cushions for use with 3M PELTOR Earmuffs X-Series X1 and X2 and the 3M E-A-Rfit Dual-Ear Validation System
Probed cushions can be cleaned with hygiene wipes and reused
Adapter clips hold microphones next to earmuffs during testing
The NRR may overestimate the hearing protection provided during typical use.
3M PELTOR Earmuffs X1/ X2 Probed Test Cushions easily snap into the 3M PELTOR X-Series X1 and X2 Earmuffs (sold separately) to allow for fit testing with the 3M E-A-Rfit Dual-Ear Validation System. The complete system issues a pass or fail rating based on the employee's personal attenuation rating (PAR) when wearing 3M PELTOR X-Series X1 and X2 earmuffs.
3M PELTOR Earmuffs X1/ X2 Probed Test Cushions work with the 3M PELTOR X Series X1 and X2 Earmuffs (sold separately) to allow for fit testing with the 3M E A Rfit Dual Ear Validation System. These cushions are used specifically with the 3M PELTOR X Series X1 and X2 Earmuffs to help employers determine the level of protection the earmuffs are providing. Adapter clips hold microphones next to earmuffs for proper positioning during testing. Case includes two pair of probed cushions and two pair of adapter clips. Workers can bring the 3M PELTOR X Series earmuffs they are using in the workplace, have the operator remove and inspect their cushions, replace them with the appropriate probed test cushions, and be fit tested.
Probed cushions can be cleaned with hygiene wipes and reused
Adapter clips hold microphones next to earmuffs during testing
The NRR may overestimate the hearing protection provided during typical use.
3M PELTOR Earmuffs X1/ X2 Probed Test Cushions easily snap into the 3M PELTOR X-Series X1 and X2 Earmuffs (sold separately) to allow for fit testing with the 3M E-A-Rfit Dual-Ear Validation System. The complete system issues a pass or fail rating based on the employee's personal attenuation rating (PAR) when wearing 3M PELTOR X-Series X1 and X2 earmuffs.
3M PELTOR Earmuffs X1/ X2 Probed Test Cushions work with the 3M PELTOR X Series X1 and X2 Earmuffs (sold separately) to allow for fit testing with the 3M E A Rfit Dual Ear Validation System. These cushions are used specifically with the 3M PELTOR X Series X1 and X2 Earmuffs to help employers determine the level of protection the earmuffs are providing. Adapter clips hold microphones next to earmuffs for proper positioning during testing. Case includes two pair of probed cushions and two pair of adapter clips. Workers can bring the 3M PELTOR X Series earmuffs they are using in the workplace, have the operator remove and inspect their cushions, replace them with the appropriate probed test cushions, and be fit tested.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Lain%20-%20lain/3M%20PELTOR%20X1%2FX2%20Earmuff%20Probed%20Test%20Cushions/93P107015327-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
