Spesifikasi
| Recommended Application | Assembly |
|---|---|
| Recommended Industry | Automotive |
| Size | One Size Fits Most |
| Bluetooth | No |
| Noise Attenuating Headsets | Yes |
| Attenuation (dB) | 21 |
| CSA Class | CSA Class B |
| Color | Beige |
| Dielectric | No |
| Earmuff Style | Hard Hat Attached |
| Electrically Insulated | No |
| Hearing Protection Style | Hard Hat Attached |
| Hearing Protection Type | cap-mount earmuffs |
| Material | ABS |
| Metal Detectable | No |
| Moisture Resistant | No |
| Packaging | Box |
| Product Color | Beige/Black |
| Product Series | Optime |
| Product Type | Earmuff |
| Shape | Earmuffs |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Universal mounting attachment fits most hard hats
Stainless steel construction resists bending and warping.
Earcup pivot points tilt for optimum comfort and efficiency.
Ultra light with liquid/foam filled earmuff cushions.
Color-coding for compliance sighting.
Noise Reduction Rating (NRR): 21 dB. CSA Class B.
3M Peltor Optime 95 cap-mount earmuffs feature a universal mounting attachment that fits most hard hats.
3M Peltor Optime 95 cap-mount earmuffs feature a universal mounting attachment that fits most hard hats. For noise levels up to 95 dBA.
- Universal mounting attachment fits most hard hats
- Stainless steel construction resists bending and warping.
- Earcup pivot points tilt for optimum comfort and efficiency.
- Ultra light with liquid/foam filled earmuff cushions.
- Color-coding for compliance sighting.
- Noise Reduction Rating (NRR): 21 dB. CSA Class B.
The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided.
3M is Leading the Advancement of Hearing Conservation.
Stainless steel construction resists bending and warping.
Earcup pivot points tilt for optimum comfort and efficiency.
Ultra light with liquid/foam filled earmuff cushions.
Color-coding for compliance sighting.
Noise Reduction Rating (NRR): 21 dB. CSA Class B.
3M Peltor Optime 95 cap-mount earmuffs feature a universal mounting attachment that fits most hard hats.
3M Peltor Optime 95 cap-mount earmuffs feature a universal mounting attachment that fits most hard hats. For noise levels up to 95 dBA.
- Universal mounting attachment fits most hard hats
- Stainless steel construction resists bending and warping.
- Earcup pivot points tilt for optimum comfort and efficiency.
- Ultra light with liquid/foam filled earmuff cushions.
- Color-coding for compliance sighting.
- Noise Reduction Rating (NRR): 21 dB. CSA Class B.
The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided.
3M is Leading the Advancement of Hearing Conservation.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/3M%20Peltor%20Optime%2095%20Cap-Mount%20Earmuffs%20H6P3E%2FV/6wP107015248-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
