Spesifikasi
| Recommended Application | Assembly |
|---|---|
| Recommended Industry | Automotive |
| Specifications Met | ANSI Z87.1 |
| Overall Height (inch) | 9 |
| Overall Length (inch) | 18.25 |
| Overall Width (inch) | 4 |
| Color Family | Transparent |
| For use with | 3M Headgear Systems |
| Overall Height (cm) | 23 |
| Overall Length (cm) | 46.36 |
| Overall Width (cm) | 10.16 |
| Shape | Flat |
| Visor Coating | None |
| Visor Material | Polycarbonate |
| Visor color | Transparent |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Helps workers see clearly
A variety of material options are available
It is recommended that protective eyewear be worn under faceshields at all times
Suggested for use in multiple industries including automotive, transportation, construction, manufacturing, mining, facility sanitation, heavy infrastructure, oil and gas, pharmaceutical, and more
Meets the requirements of ANSI Z87.1
3M W Series Faceshields & Visors help provide protection in environments that may involve exposure to impact or splash hazards and flying debris. Knowing that every minute counts on the job, these face protectors deliver simple usability without sacrificing safety. Additionally, 3M W Series Faceshields & Visors mount easily and securely onto compatible 3M Hard Hat and Headgear systems - no tools, snaps, or cams required.
Helping protect your workers and elevating their comfort and safety is a top priority. That's why 3M W Series Faceshields & Visors feature a variety of materials and a construction that is suitable in harsh environments. This series of faceshields offers models with a variety of materials, such as metal mesh screens or a coated polycarbonate lens to help minimize the effects of scratches and fogging.
Suggested Applications
Flat stock.
Larger faceshield size provides additional coverage area.
3M Easy-Change Faceshields mount quickly to 3M headgear systems.
Size: 9" tall x 18.25" wide x 0.04" thick.
Meets the high impact requirements of ANSI Z87+
A variety of material options are available
It is recommended that protective eyewear be worn under faceshields at all times
Suggested for use in multiple industries including automotive, transportation, construction, manufacturing, mining, facility sanitation, heavy infrastructure, oil and gas, pharmaceutical, and more
Meets the requirements of ANSI Z87.1
3M W Series Faceshields & Visors help provide protection in environments that may involve exposure to impact or splash hazards and flying debris. Knowing that every minute counts on the job, these face protectors deliver simple usability without sacrificing safety. Additionally, 3M W Series Faceshields & Visors mount easily and securely onto compatible 3M Hard Hat and Headgear systems - no tools, snaps, or cams required.
Helping protect your workers and elevating their comfort and safety is a top priority. That's why 3M W Series Faceshields & Visors feature a variety of materials and a construction that is suitable in harsh environments. This series of faceshields offers models with a variety of materials, such as metal mesh screens or a coated polycarbonate lens to help minimize the effects of scratches and fogging.
Suggested Applications
Flat stock.
Larger faceshield size provides additional coverage area.
3M Easy-Change Faceshields mount quickly to 3M headgear systems.
Size: 9" tall x 18.25" wide x 0.04" thick.
Meets the high impact requirements of ANSI Z87+
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/3M%20Wide%20Clear%20Polycarbonate%20Faceshield%20WP96X%20(Pelindung%20Wajah)/5mP107015202-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
