Spesifikasi
| Recommended Application | Assembly |
|---|---|
| Recommended Industry | Automotive |
| Specifications Met | ANSI Z87.1-2015 |
| Overall Length (inch) | 2 |
| Size | One Size Fits Most |
| ANSI Requirements | ANSI Z87.1-2003 and CSA Z94.3-2007 |
| Comfort Features | Dual-injected |
| Eyewear Range | Premium |
| Frame Color | Blue/Black |
| Frame Material | Plastic |
| Frame Style | Half-frame |
| Lens Coating | Anti-scratch & Anti-fog |
| Lens Color | Clear |
| Lens Marking | Z87+ |
| Lens Material | Polycarbonate |
| Product Type | Safety Glasses |
| Seal Type | No Seal |
| Temple Color | Blue & Black |
| Temple Style | Removable |
| UV Protection | 0.999 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3M Scotchgard Protector Anti-Fog Coating resists fogging longer than traditional anti-fog coatings through up to 25 washings with water and helps provide scratch resistance in tough work environments. Based on 3M internal testing per EN168 test method when compared with traditional anti-fog coatings.
Configurable design with detachable gasket, strap or temple options.
Comtemporary styling with padded temples and soft nosebridge for added comfort.
U6 rated polycarbonate lenses absorb 99.9% of UVA, UVB, and UVC rays between 200 nm and 380 nm
Meets both the Impact-Rated Protector and Anti-Fog Performance (X) requirements of the ANSI-ISEA Z87.1-2020 Standard.
The 3M Solus 1000 Series protective eyewear provide impact protection coupled with a sporty modern look. 3M Scotchgard Anti-Fog Protector Coating Technology brings higher anti-fog performance to all models of Solus 1000 family, providing fog and abrasion resistance and helping workers see more clearly. Choose from a variety of lens tints as well as configure eyewear with optional kit accessories such as removable temples, strap accessory or gasket (foam or TPE material).
Configurable design with detachable gasket, strap or temple options.
Comtemporary styling with padded temples and soft nosebridge for added comfort.
U6 rated polycarbonate lenses absorb 99.9% of UVA, UVB, and UVC rays between 200 nm and 380 nm
Meets both the Impact-Rated Protector and Anti-Fog Performance (X) requirements of the ANSI-ISEA Z87.1-2020 Standard.
The 3M Solus 1000 Series protective eyewear provide impact protection coupled with a sporty modern look. 3M Scotchgard Anti-Fog Protector Coating Technology brings higher anti-fog performance to all models of Solus 1000 family, providing fog and abrasion resistance and helping workers see more clearly. Choose from a variety of lens tints as well as configure eyewear with optional kit accessories such as removable temples, strap accessory or gasket (foam or TPE material).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/3M%20Safety%2FProtection%20Glasses%20Solus%201000-Series%20(Kacamata%20Safety)/mvP107014823-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
