Spesifikasi
| Recommended Application | Cleaning |
|---|---|
| Recommended Industry | Chemicals |
| Specifications Met | ANSI Z87.1-2015 |
| Color Family | Transparent |
| Frame Color | Gray |
| Frame Style | Goggle |
| Color | Transparent |
| Comfort Features | Adjustable elastic strap |
| Eyewear Range | Premium |
| Lens Coating | Anti-fog |
| Lens Color | Clear |
| Lens Marking | Z87+ |
| Lens Material | Polycarbonate |
| Product Type | Safety Goggle |
| Strap Material | Cloth |
| UV Protection | 0.999 |
| Venting | Indirect |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Available in several configurations with either non vented or indirect ventilation
3M Scotchgard Protector Anti-Fog Coating
D3 (droplet and splash) and D4 (dust) rated
Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
The GoggleGear 2890 Series Safety Goggles feature a modern design, 3M Scotchgard Protector Anti-Fog Coating, and are available either as non-vented or with indirect ventilation. They are suitable for a number of different applications where a comfortable goggle is required.
Available in several configurations
The GoggleGear 2890 Series safety goggles feature a modern design, 3M Scotchgard Protector Anti-Fog/Anti-Scratch Coating and are available in several configurations with either non vented or indirect ventilation.
The benefits are clear.
Fogged lenses can be frustrating and dangerous. But 3M Scotchgard Protector Anti-Fog Coating can help workers see clearly for longer, thanks to a formula that bonds the coating to the lens.
D3 (droplet and splash) and D4 (dust) rated
The GoggleGear 2890 Series are suitable for a number of different applications where a comfortable goggle is required.
3M Scotchgard Protector Anti-Fog Coating
D3 (droplet and splash) and D4 (dust) rated
Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
The GoggleGear 2890 Series Safety Goggles feature a modern design, 3M Scotchgard Protector Anti-Fog Coating, and are available either as non-vented or with indirect ventilation. They are suitable for a number of different applications where a comfortable goggle is required.
Available in several configurations
The GoggleGear 2890 Series safety goggles feature a modern design, 3M Scotchgard Protector Anti-Fog/Anti-Scratch Coating and are available in several configurations with either non vented or indirect ventilation.
The benefits are clear.
Fogged lenses can be frustrating and dangerous. But 3M Scotchgard Protector Anti-Fog Coating can help workers see clearly for longer, thanks to a formula that bonds the coating to the lens.
D3 (droplet and splash) and D4 (dust) rated
The GoggleGear 2890 Series are suitable for a number of different applications where a comfortable goggle is required.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/3M%20GoggleGear%20Indirect%20Vent/mdP107014805-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
