3M Safety/Protection Glasses Nuvo (Kacamata Safety)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Recommended ApplicationAssembly
Recommended IndustryAutomotive
Specifications MetANSI Z87.1-2015
SizeOne size fits most
ClassValue
Frame ColorGray
Comfort FeaturesAdjustable length temples
Eyewear RangeValue
Frame MaterialPlastic
Frame StyleHalf-frame
Lens CoatingAnti-scratch & Anti-fog
Lens MaterialPolycarbonate
Product TypeSafety Glasses
Seal TypeNo Seal
Temple ColorGray
Temple StyleAdjustable length
UV Protection0.999

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Retro" styling gives the glasses a nostalgic look
Integral brow bar and side shields offer additional protection
Dual lens profile in a one-piece lens design combines style with durability
Soft nose bridge cushions a high contact point
Polycarbonate lenses absorb 99.9% UV

Lightweight, retro-styled Nuvo protective eyewear features adjustable temples, an integral brow bar and soft nosepiece. Contoured frame and sideshields offer additional comfort.
3M Nuvo Protective Eyewear combines a distinct, nostalgic look with reliable eye protection that includes an integral brow bar and side shields for added coverage. The glasses appear to have a dual lens to make them look like standard glasses, but the lens is really a one-piece design for extra durability. The impact-resistant polycarbonate lens absorbs 99.9% UV rays. To enhance comfort, these safety glasses come with a soft nose bridge to cushion a high contact point. These safety glasses are recommended for the following tasks: chipping, chiseling, drilling, grinding, machining, masonry, pouring/casting, power fastening, riveting, sanding and sawing. Industries in which these safety glasses are commonly used include aviation, construction, food and beverage, general manufacturing, mining, oil and gas, primary metals and transportation.

Nuvo safety glasses meet the high impact requirements of ANSI Z87.1-2015.

Eye protection is important to safeguard your eyes and maintain healthy vision. According to the Bureau of Labor Statistics, nearly three out of every five workers who suffered eye injuries were not wearing eye protection at the time of the accident. Wearing the correct safety eyewear for the task and for the unique needs of the worker is important. 3M recognizes the need to design comfortable and attractive eyewear, increasing the usage of safety glasses on the job. That's why all 3M protective eyewear combines safety features with comfort enhancements.

Suggested Applications

Clear lens.
Gray frame.
Polycarbonate lens absorbs 99.9% UV.
Meets the requirements of CSA Z94.3 and the High Impact Requirements of ANSI Z87.1-2015.
20 safety glasses per case.

Ulasan Produk

Tidak ada ulasan