Spesifikasi
| Recommended Application | Manufacturing |
|---|---|
| Recommended Industry | Manufacturing |
| Specifications Met | ANSI S3.19-1974 |
| SGBG New Product | Yes |
| Communication Type | External Audio Input |
| Attenuation (dB) | 26 |
| Audio Type | Communication |
| Auxiliary Port | FLX2 |
| Color | Bright Yellow |
| Color Family | Yellow |
| Communication Direction | Two-way |
| Communication via External 2-Way Radio | Yes |
| External Audio Input | Yes |
| Hearing Protection Style | Earmuffs |
| Hearing Protection Type | Headband |
| Intrinsically Safe | No |
| Microphone Class Type | Dynamic |
| Product Type | Protective Communication |
| Suspension Method | Headband |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Protective communication solution for hands-free, clear communication in noisy environments
FLX2 connection jack for easy and reliable connection to a wide assortment of handheld devices
Lasting comfort for long duration wear times
Designed to withstand harsh environmetal elements
Water and dust-proof noise-cancelling microphone (IP68) for clear speech transmission in noisy and harsh environments
Audio speakers are optimized for speech frequencies and meet the efficiency demands of many of today's digital devices
A Push-To-Talk button is conveniently located on the earcup for easy access
Bright yellow color for enhanced visibility
Flexible yet sturdy headband design adapts to a wide variety of head shapes and sizes
The 3M PELTOR CH-3 Headset with PTT is a next generation protective communication solution that helps workers stay protected in noisy environments while enabling clear communication on their handheld device. Incorporating the newly designed FLX2 connection jack, the CH-3 headset can be easily and reliably connected to a wide assortment of handheld devices.
The 3M PELTOR CH-3 Headset with an integrated Push-To-Talk button on the earcup and the FLX2 cable platform is adaptable to a wide assortment of handheld devices and is designed to help provide hearing protection and clear communication in noisy environments. The noise-cancelling boom microphone is optimized to clearly transmit the user's voice in high noise areas and is dust and waterproof (IP68). The CH-3 speaker system is optimized for speech frequencies and meets the efficiency demands of many of today's digital devices. The flexible yet sturdy headband design adapts to a wide variety of head shapes and provides lasting comfort for long duration wear times. The modern earcup design helps the hearing protector withstand harsh environmental elements while the bright yellow color enhances visibility. All critical parts are rigorously tested and are readily changeable without any special tooling.
The 3M PELTOR Brand is a respected global leader in hearing protection and communication solutions. With production facilities in several countries including the US, 3M PELTOR supplies innovative solutions to numerous industries worldwide including elite tactical military teams and law enforcement agencies. The PELTOR brand is built tough for the working professional. Contact us today to discover how PELTOR protective communication solutions can help keep workers safe while promoting productivity.
FLX2 connection jack for easy and reliable connection to a wide assortment of handheld devices
Lasting comfort for long duration wear times
Designed to withstand harsh environmetal elements
Water and dust-proof noise-cancelling microphone (IP68) for clear speech transmission in noisy and harsh environments
Audio speakers are optimized for speech frequencies and meet the efficiency demands of many of today's digital devices
A Push-To-Talk button is conveniently located on the earcup for easy access
Bright yellow color for enhanced visibility
Flexible yet sturdy headband design adapts to a wide variety of head shapes and sizes
The 3M PELTOR CH-3 Headset with PTT is a next generation protective communication solution that helps workers stay protected in noisy environments while enabling clear communication on their handheld device. Incorporating the newly designed FLX2 connection jack, the CH-3 headset can be easily and reliably connected to a wide assortment of handheld devices.
The 3M PELTOR CH-3 Headset with an integrated Push-To-Talk button on the earcup and the FLX2 cable platform is adaptable to a wide assortment of handheld devices and is designed to help provide hearing protection and clear communication in noisy environments. The noise-cancelling boom microphone is optimized to clearly transmit the user's voice in high noise areas and is dust and waterproof (IP68). The CH-3 speaker system is optimized for speech frequencies and meets the efficiency demands of many of today's digital devices. The flexible yet sturdy headband design adapts to a wide variety of head shapes and provides lasting comfort for long duration wear times. The modern earcup design helps the hearing protector withstand harsh environmental elements while the bright yellow color enhances visibility. All critical parts are rigorously tested and are readily changeable without any special tooling.
The 3M PELTOR Brand is a respected global leader in hearing protection and communication solutions. With production facilities in several countries including the US, 3M PELTOR supplies innovative solutions to numerous industries worldwide including elite tactical military teams and law enforcement agencies. The PELTOR brand is built tough for the working professional. Contact us today to discover how PELTOR protective communication solutions can help keep workers safe while promoting productivity.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Telinga/3M%20PELTOR%20CH-3%20Headset%20with%20PTT%20Headband/koP107014744-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
