Spesifikasi
| Product Type | Push-to-Talk Adapter |
|---|---|
| Color | Black |
| Intrinsically Safe | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Small, Smart design to maximize tactical vest real estate
PELTOR rugged durability to take on challenging environments
Offers distinct tactile feedback when the Push-to-Talk button is pressed
Radio Jack Detection that reroutes audio back to the radio when the headset is disconnected.
Small, durable and lightweight, this NATO Wired 6-Pin Small Push-To-Talk (PTT) Adapter will connect 3M PELTOR COMTAC/SWATTAC headsets to select military radios and provide reliable receive/transmit functionality. When the real estate on your tactical vest is valuable, rely on the quality 3M PELTOR FL4000 Series PTT.
Effective communication is key to every successful mission. You need to know that your communication headset and 2 way radio will perform when it counts. That's why elite combat and law enforcement teams worldwide choose 3M PELTOR Push To Talk Adapters. 3M PELTOR Push to Talk (PTT) Adapters delivers push to talk functionality between 3M PELTOR Communications Headsets and selected 2 way communication radios. Small in size but big on form and function, these adapters offer distinct tactile feedback when the Push to Talk button is pressed and feature Automatic Radio Jack Detection that reroutes audio back to the radio when the headset is disconnected. Plus they're built with all the rugged durability you expect from 3M PELTOR.
PELTOR rugged durability to take on challenging environments
Offers distinct tactile feedback when the Push-to-Talk button is pressed
Radio Jack Detection that reroutes audio back to the radio when the headset is disconnected.
Small, durable and lightweight, this NATO Wired 6-Pin Small Push-To-Talk (PTT) Adapter will connect 3M PELTOR COMTAC/SWATTAC headsets to select military radios and provide reliable receive/transmit functionality. When the real estate on your tactical vest is valuable, rely on the quality 3M PELTOR FL4000 Series PTT.
Effective communication is key to every successful mission. You need to know that your communication headset and 2 way radio will perform when it counts. That's why elite combat and law enforcement teams worldwide choose 3M PELTOR Push To Talk Adapters. 3M PELTOR Push to Talk (PTT) Adapters delivers push to talk functionality between 3M PELTOR Communications Headsets and selected 2 way communication radios. Small in size but big on form and function, these adapters offer distinct tactile feedback when the Push to Talk button is pressed and feature Automatic Radio Jack Detection that reroutes audio back to the radio when the headset is disconnected. Plus they're built with all the rugged durability you expect from 3M PELTOR.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/3M%20PELTOR%20NATO%20Wired%206-Pin%20Small%20PTT%20Adapter/izP107014683-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
