3M Scotch-Weld Epoxy Adhesive

Sebelum PPN:
Rp179.900
Spesifikasi
ColorClear
Volume (ml)48.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adhesive formula cures rigid for high static load holding
High shear ensures permanent bonds
Fast 5 minute work life with handling strength in 20 minutes at room temperature
Low viscosity, clear formulation
UL 94 HB certified

3M Scotch-Weld Epoxy Adhesive DP100 is a two-part, rigid epoxy adhesive offering a fast cure and machinability. It is a fast-setting epoxy that cures at room temperature to form a rigid bond. Has low viscosity for easy dispensing and leveling.

When using a Duo-Pak (DP) size adhesive, rely on 3M dispensing equipment for convenient and accurate metering, mixing and dispensing.

Available in Duo-Pak and bulk containers

High Shear Strength Ensures Permanent Bonds

3M Scotch-Weld Epoxy Adhesive DP100 is a high-flow, versatile structural adhesive for general purpose bonding. Its low viscosity, clear formulation works on a variety of substrates including metals, ceramics, concrete and wood. With a high shear strength it delivers strong, rigid performance, making it ideal for multiple applications in the electrical, general industrial, construction and consumer goods industries.

Recommended Applications
General attachment applications in a variety of industries
Attachment of various substrates that require permanency
Applications that require machining afterwards
Applications requiring transparent bond lines

Fast 5 Minute Work Life with Handling Strength in 20 Minutes

The mix ratio for 3M Scotch-Weld Epoxy Adhesive DP100 is 1:1 for quick, precise dispensing, and with a 5-minute working time there's some opportunity for repositioning for precise alignment of parts. The adhesive reaches handling strength in approximately 20 minutes and is fully cured in 48 hours (at 72°F/22°C). UL 94 HB certified.

Understanding Epoxy Adhesives

Epoxy adhesives, including 5 minute epoxy are part of the class of adhesives called "structural adhesives," which include polyurethane, acrylic, cyanoacrylate and others. Epoxies are formulated as liquid reactive polymers that undergo a chemical reaction when mixed and then cure to form a solid plastic material. Once the two parts are mixed in their specified ratio, they begin the curing process and offer a limited working time where the adhesive can be applied and the two surfaces positioned as needed. This work life lasts anywhere from a few minutes to several hours. These structural adhesives provide high shear and peel strengths, depending on the formula, and better heat and chemical resistance than other common adhesives. In general, epoxy adhesives have the highest overall strength and offer the best performance and most resistance to high temperatures, solvents and outdoor weathering.

Epoxy adhesive (often referred to as epoxy glue) is widely used in building and home construction; aircraft and automobile manufacturing; bicycle, boat, golf clubs, ski and snowboard assembly as well as a host of home use and other applications. It is used virtually anywhere high-strength bonds are needed along with resistance to environmental conditions. These adhesives are popular for their ease of use, mechanical strength and chemical resistance. Formulations can be created to make epoxy for plastic flexible or epoxy for metal rigid, epoxy resin transparent or opaque, quick setting or slow setting. The versatility with which these adhesives can be formulated helps meet almost any requirement for bonding wood, metal, glass, stone and various plastics.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait