Spesifikasi
| Color | Off-White |
|---|---|
| Size (kg) | 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Fast 30 seconds set time for fast-paced processes and productivity
Creates high-strength bonds that are plasticizer resistant
Bonds to a variety of materials, including wood and plastics
100% solids formula with no VOCs
120 seconds open time for joining parts together
Available in white/off-white and black
One component adhesive for easy application with no mixing or guesswork
Designed for use with the 3M Scotch-Weld PUR Applicator and unique disposable nozzles
3M Scotch-Weld PUR Adhesive TE031 achieves extremely fast set time and is effective across a wide range of service temperatures. It is ideal for bonding wood and plastics. This all-in-one adhesive and dispenser solution features fast, easy clean-up and handy accessories to meet all your dispensing needs.
Ideal for attaching edge moldings and trim
Fast Set Time for Fast-Paced Processes and Productivity
3M Scotch-Weld PUR Adhesive TE031 offers the initial fast speed of a hot melt with urethane horse power for added strength. The one component adhesive is ideal for creating strong bonds with little to no clamping or fixturing. Designed for dispensing with our 3M Scotch-Weld PUR Easy 250 Applicator, this 100% solids adhesive can be kept at optimum temperature using the 3M Scotch-Weld PUR Easy 250 Preheater for easy swap out. It features 120 seconds open time for joining parts together followed by 30 seconds to handling strength to allow for subsequent processing.
Recommended Applications
Wood or plastic for furniture and cabinetry
Edge moldings and trim for countertops, tables, shelving and desks
Wood or MDF drawer bottoms, backs and facings
Thin bond line applications in woodworking
Understanding 3M Scotch-Weld Polyurethane Reactive (PUR) Adhesives
3M Scotch-Weld PUR Adhesives are one-component, moisture-curing urethane adhesives that are applied warm to create dramatically strong bonds to a variety of substrates such as wood, fiber reinforced plastic (FRP) and many other plastics to themselves, to metal and to glass. Fast-acting strength begins to build as the adhesives cool for rapid, convenient application with minimal downtime from clamping or fixturing. These adhesives can be extruded from hand held or bench mounted 3M Scotch-Weld PUR Adhesive Applicators.
PURs offer attractive options: from woodworkers searching for thin bond lines and replacing unsightly mechanical fasteners, to plastic, glass and metal materials assembly in automotive, electronics, general assembly and many other industries.
Bringing Better Ideas to the Surface through Science and Innovation
In our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.
Creates high-strength bonds that are plasticizer resistant
Bonds to a variety of materials, including wood and plastics
100% solids formula with no VOCs
120 seconds open time for joining parts together
Available in white/off-white and black
One component adhesive for easy application with no mixing or guesswork
Designed for use with the 3M Scotch-Weld PUR Applicator and unique disposable nozzles
3M Scotch-Weld PUR Adhesive TE031 achieves extremely fast set time and is effective across a wide range of service temperatures. It is ideal for bonding wood and plastics. This all-in-one adhesive and dispenser solution features fast, easy clean-up and handy accessories to meet all your dispensing needs.
Ideal for attaching edge moldings and trim
Fast Set Time for Fast-Paced Processes and Productivity
3M Scotch-Weld PUR Adhesive TE031 offers the initial fast speed of a hot melt with urethane horse power for added strength. The one component adhesive is ideal for creating strong bonds with little to no clamping or fixturing. Designed for dispensing with our 3M Scotch-Weld PUR Easy 250 Applicator, this 100% solids adhesive can be kept at optimum temperature using the 3M Scotch-Weld PUR Easy 250 Preheater for easy swap out. It features 120 seconds open time for joining parts together followed by 30 seconds to handling strength to allow for subsequent processing.
Recommended Applications
Wood or plastic for furniture and cabinetry
Edge moldings and trim for countertops, tables, shelving and desks
Wood or MDF drawer bottoms, backs and facings
Thin bond line applications in woodworking
Understanding 3M Scotch-Weld Polyurethane Reactive (PUR) Adhesives
3M Scotch-Weld PUR Adhesives are one-component, moisture-curing urethane adhesives that are applied warm to create dramatically strong bonds to a variety of substrates such as wood, fiber reinforced plastic (FRP) and many other plastics to themselves, to metal and to glass. Fast-acting strength begins to build as the adhesives cool for rapid, convenient application with minimal downtime from clamping or fixturing. These adhesives can be extruded from hand held or bench mounted 3M Scotch-Weld PUR Adhesive Applicators.
PURs offer attractive options: from woodworkers searching for thin bond lines and replacing unsightly mechanical fasteners, to plastic, glass and metal materials assembly in automotive, electronics, general assembly and many other industries.
Bringing Better Ideas to the Surface through Science and Innovation
In our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Panas/3M%20Scotch-Weld%20PUR%20Adhesive/dlP107014489-1.jpg)
