Spesifikasi
| Color | Clear |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Promotes adhesion to polypropylene, ABS, PET/PBT blends, and other difficult to stick to substrates
Improved environmental, health, and safety profile compared to 3M Tape Primer 94
UV indicator verifies primer application, reducing priming errors and increasing quality control
Quick dry time speeds process and increases throughput
Can be applied with brush, swab, felt-tipped dauber bottle applicator, knurled roller or similar type of equipment
Designed specifically for use with 3M VHB Tapes
Cleans up with acetone
3M VHB Tape Universal Primer UV is a priming solution designed for bonding with 3M VHB Tapes. It enables strong, durable bonds on surfaces like polypropylene, ABS, PET/PBT blends and other difficult to stick to substrates while improving a manufacturer's environmental, health, and safety profile when compared to using 3M Tape Primer 94.
UV indicator helps identify correct application.
High impact performance. Low impact formulation
3M VHB Tape Universal Primer UV offers an improved environmental, health, and safety profile compared to 3M Tape Primer 94.
Reduction in volatile organic compounds (VOC's) by 40% (780gm/L to 429gm/L, by US VOC rules)
No intentionally added aromatics including: Toluene, Xylene, Chlorobenzene
No intentionally added halogens including chlorinated compounds
Non-offensive odor for an improved working environment
This universal primer features a UV indicator which makes it visible under UV light. This allows verification of primer application, reducing the chance of priming errors and increasing quality control.
3M VHB Tape Universal Primer UV is specifically formulated for quick drying time. This helps to increase speed and productivity.
Recommended Applications
To improve overall adhesion of 3M VHB Tape
For use on many plastic, painted and bare metal substrates
Application Tips
3M VHB Tape Universal Primer UV may be applied with a brush, swab, or felt-tipped dauber bottle applicator, knurled roller or similar type of equipment and can be removed with acetone.
Bringing Better Ideas to the Surface through Science and Innovation
For more than a century, 3M has applied innovation and technology to improving our customers' lives and supporting their business goals. Today the company, from its headquarters in St. Paul, Minnesota, serves industrial and commercial customers and consumers in nearly 200 countries. 3M Industrial Adhesives and Tapes include application-specific products that provide durability, strength, and special characteristics such as temperature resistance and short- and long-term protection. The 3M brand, across thousands of products, represents consistency, superior quality, and value.
Improved environmental, health, and safety profile compared to 3M Tape Primer 94
UV indicator verifies primer application, reducing priming errors and increasing quality control
Quick dry time speeds process and increases throughput
Can be applied with brush, swab, felt-tipped dauber bottle applicator, knurled roller or similar type of equipment
Designed specifically for use with 3M VHB Tapes
Cleans up with acetone
3M VHB Tape Universal Primer UV is a priming solution designed for bonding with 3M VHB Tapes. It enables strong, durable bonds on surfaces like polypropylene, ABS, PET/PBT blends and other difficult to stick to substrates while improving a manufacturer's environmental, health, and safety profile when compared to using 3M Tape Primer 94.
UV indicator helps identify correct application.
High impact performance. Low impact formulation
3M VHB Tape Universal Primer UV offers an improved environmental, health, and safety profile compared to 3M Tape Primer 94.
Reduction in volatile organic compounds (VOC's) by 40% (780gm/L to 429gm/L, by US VOC rules)
No intentionally added aromatics including: Toluene, Xylene, Chlorobenzene
No intentionally added halogens including chlorinated compounds
Non-offensive odor for an improved working environment
This universal primer features a UV indicator which makes it visible under UV light. This allows verification of primer application, reducing the chance of priming errors and increasing quality control.
3M VHB Tape Universal Primer UV is specifically formulated for quick drying time. This helps to increase speed and productivity.
Recommended Applications
To improve overall adhesion of 3M VHB Tape
For use on many plastic, painted and bare metal substrates
Application Tips
3M VHB Tape Universal Primer UV may be applied with a brush, swab, or felt-tipped dauber bottle applicator, knurled roller or similar type of equipment and can be removed with acetone.
Bringing Better Ideas to the Surface through Science and Innovation
For more than a century, 3M has applied innovation and technology to improving our customers' lives and supporting their business goals. Today the company, from its headquarters in St. Paul, Minnesota, serves industrial and commercial customers and consumers in nearly 200 countries. 3M Industrial Adhesives and Tapes include application-specific products that provide durability, strength, and special characteristics such as temperature resistance and short- and long-term protection. The 3M brand, across thousands of products, represents consistency, superior quality, and value.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/btP107014425-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
