3M Adhesion Promoter (Primer Lakban)

Sebelum PPN:
Rp689.900
Spesifikasi
ColorClear
Volume (ml)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Increases bond strength on surfaces that are traditionally difficult to adhere, such as paint and metal
Isopropyl alcohol based solvent system dries very quickly while producing a non-offensive odor
Increased build rate at both normal and cooler temperatures
Acts as a primer in certain applications to clean and promote adhesion in a single step, saving time and effort

Our 3M Adhesion Promoter 111 is a fast-acting, isopropyl alcohol based solution designed to promote better and faster adhesion of 3M VHB Tapes. This product works particularly well for adhering 3M VHB Tapes to high surface energy substrates like galvanized steel, bare metals, and painted surfaces.

Scientific Assistance

Even the best products can use a bit of assistance on occasion, and that's the idea behind our 3M Adhesion Promoter 111. It's designed to help our 3M VHB Tapes adhere to high energy substrates which are historically difficult to form an adhesive bond against. This includes surfaces such as galvanized steel, bare metals, and painted surfaces. The isopropyl alcohol based formula dries in one minute to maximize working time and eliminate downtime. Unlike many alcohol-based chemicals, it emits a non-offensive odor.

Clean, Prime, and Adhere with Confidence

In addition to aiding in adhesion, out 3M Adhesive Primer 111 also works as a surface primer on some surfaces. It cleans and promotes adhesion in a single step, provided the surface is relatively clean and free of wax, grease, oil, and loose particles, saving you both time and effort. When tape is bonded in conjunction with our Adhesive Promoter, it increases the chemical and moisture resistance of the bond while adding additional sheer strength; this ensures the tape won't migrate or unexpectedly detach from the surface.

Ulasan Produk

Tidak ada ulasan