3M Fire Barrier Duct Wrap (Terpal)

Sebelum PPN:
Rp14.999.900
Spesifikasi
Width (inch)48
Length (yard)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Proven alternative to 1- and 2-hour fire resistant rated shaft enclosures for grease ducts
Lightweight and thin, for ease of installation and space saving, while allowing custom installation applications with multiple layers where needed
Butted inner layer in 2-layer grease duct applications
Zero clearance to combustible throughout the entire enclosure system

Thin, lightweight and flexible, 3M Fire Barrier Duct Wrap 615+ provides excellent insulating capabilities and offers a space-saving alternative to traditional bulky fire protection methods obtained through a gypsum wall shaft or enclosure. This wrap is commonly used in commercial kitchen grease ducts, as well as ventilation ducts.

Lightweight, Thin and Low-Profile Protection

Our 3M Fire Barrier Duct Wrap 615+ is a fire-rated duct wrap consisting of an inorganic fiber blanket encapsulated with a scrim-reinforced foil. Because the blanket is adhered to the foil scrim it will resist wrapping and slumping. This non-asbestos wrap installs easily due to its high flexibility, low weight and thin profile - making it an ideal choice for duct enclosure systems. It is a proven alternative to 1- and 2-hour fire resistant shaft enclosures for grease ducts. 3M Fire Barrier Duct Wrap 615+ performs in temperatures up to 2192°F/1200°C.

3M Fire Barrier Duct Wrap 615+ is the only fire-rated duct wrap product you'll ever need to help protect both grease ducts and air ducts while passing the necessary fire tests to achieve up to 2-hour fire-resistance requirements. It is third party certified to ASTM E2336 (grease duct test standard) and ISO 6944 (air duct test standard). It is tested and listed with UL and Intertek, meets IBC, IMC, UMN, NFPA and other key life safety codes. It is listed by California State Fire Marshall (listing No. 2440-0941:5555).

Recommended Applications
Fire resistive enclosure for commercial kitchen grease ducts
Stair pressurization ducts
Life safety air and ventilation ducts

Suggested Applications

Fire-resistive enclosure ideal for commercial kitchen grease ducts and ventilation air ducts.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait