3M Lakban Masking untuk Anodizing 8985L (Solasi / Selotip)

Sebelum PPN:
Rp17.999.900
Spesifikasi
Product Series8985L
Overall Width (mm)1219.2
Product TypeMasking Tape
Adhesive TypeRubber
Clean RemovalYes
Core Size (cm)7.6
Backing Carrier MaterialPolyester
Backing Thickness (mm)0.076
ColorPurple
IndustriesAutomotive
Length (m)65.8
Maximum Operating Temperature (°C)93
Number of Adhesive SidesSingle-sided
Size (inchxyard)24x72
Thickness (micron)10 (without liner)
Total Tape Thickness without Liner (mm)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M Anodization Masking Tape 8985L is a reliable non-silicone solution for Type I (chromic acid) anodization. Designed for performance, it is specifically resistant to chromic acid and provides sharp lines with a rubber adhesive for easy removal. This tape can mask and de-mask up to 5x faster than labor-intensive liquid masking for improved productivity.

Designed specifically for masking in chromic acid (Type I) anodization baths
Masks and de-masks up to 5x faster than liquid masking, with no cure time
Transparent purple tape for fast, accurate positioning and easy identification
Provides sharp masking lines and minimizes leaking to reduce the need for part rework

Ulasan Produk

Tidak ada ulasan