3M Polyimide Tape (Lakban Polyimide)

Sebelum PPN:
Rp6.799.900
Spesifikasi
Overall Width (mm)495.3
Adhesive TypeSilicone
Maximum Operating Temperature (°C)260
Elongation at Break (%)49
Tensile Strength (N/100mm)963
Back-Side Adhesive Thickness (mm)0.05
Backing Carrier MaterialPolyimide film
Backing Carrier Thickness (mm)0.05 (metric)
ColorAmber
Overall Length (m)32.91

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M Polyimide Tape 8998 is a dark amber colored polyimide tape with a silicone adhesive meant to withstand heat during high-temperature masking operations. It offers excellent thermal, chemical and abrasion resistance. It seals tight on contact and peels off clean at up to 500°F/260°C.

Dark amber colored 2.0 mil polyimide backing with 1.2 mil silicone pressure sensitive adhesive
Ideal for high temperature applications
Seals tight on contact, peels off clean up to 500°F/260°C
Exceptional tensile strength to break through cured paint

Ulasan Produk

Tidak ada ulasan