3M Lakban Fiberglass PTFE Serbaguna (Solasi / Selotip)

Sebelum PPN:
Rp47.999.900
Spesifikasi
Adhesive TypeSilicone
Core Size (cm)7.62
Maximum Operating Temperature (°C)260
Elongation at Break (%)5
Tensile Strength (N/100mm)36
Back-Side Adhesive Thickness (mm)0.06
Backing Carrier MaterialGlass Cloth/PTFE
Backing Carrier Thickness (mm)0.08 (metric)
ColorLight Brown
Indoor/OutdoorIndoor/Outdoor
IndustriesAerospace
Minimum Operating Temperature (°C)-73
Overall Length (m)32.9
Overall Width (cm)45.7
Shelf Life (month)24
Specifications MetASTM D3330, ASTM D3758, D3652, F.A.R. 25.853(a)
Total Tape Thickness (mm)0.13 (Without Liner)
Total Tape Thickness without Liner (mm)0.13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M PTFE Glass Cloth Tape 5151 is a 5.3 mil brown cloth glass tape impregnated with PTFE (polytetrafluoroethylene). It is coated with a pressure sensitive silicone adhesive that performs at elevated temperatures with little or no cleanup. Backing provides a slick release surface on rollers, binders, formers on stitchers and other process machinery.
Provides Long Lasting, Easy Release Performance
The backing featured in 3M PTFE Glass Cloth Tape 5151 is resistant to most chemicals while also providing a slick surface, high-tensile strength, puncture resistance and abrasion resistance with low moisture absorption. This tape is frequently used for heat sealing machines, lining ducts, conveying chutes and troughs, ironing and pressing equipment, and packing applications. The anti-stick technology ensures an easy release of product while reducing friction from manufacturing processes. With a very low moisture absorption this tape performs well in humid work environments.

Recommended Applications
Easy release surface on packaging and heat sealing machines, ironing and pressing equipment
Mold release surface on tools used in metal composite bonding
Lining conveying chutes, troughs and ducts
Covering rollers, drums, turnbars and formers on stitches, binders and other process machinery

For Applications Requiring High Temperature and High Abrasion Resistance
3M PTFE Glass Cloth Tape 5151 is designed to withstand temperatures ranging from -100°F (-73ºC) to 500ºF (260ºC). The conformable backing ensures the tape can be wrapped around rollers or used in irregular or spiral patterns. The long-aging, pressure sensitive silicone adhesive is designed to deliver good holding power, and once finished the adhesive cleans quickly and easily leaving behind minimal residue.

Understanding PTFE
Polytetrafluoroethylene (PTFE) is a synthetic material used in a variety of industries and applications to reduce the coefficient of friction. PTFE is used as a non-stick coating for frying pans and other cookware because of its non-stick property as well as high heat resistance. Its non-conductivity makes it an excellent insulating material for electrical applications. It is very non-reactive to numerous chemicals, partly due to the strength of carbon–fluorine bonds; making it very effective in containers and pipework for reactive and corrosive substances. PTFE reduces friction, wear and energy efficiency of machinery. Because of its low friction, PTFE is used in industrial applications where sliding action of parts is required, such as with bearings, gears, slide plates, etc. In these applications, it delivers significantly better performance than nylon and acetal.

Bringing Better Ideas to the Surface through Science and Innovation
In our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.

Very low moisture absorption allows tape to perform in humid environments
PTFE impregnated glass cloth provides an exceptionally smooth non-stick, low-friction surface
Conformable to wrap around rolling surfaces and in spiral patterns
Silicone adhesive provides long-aging and good holding power for a wide operating range
Used in applications requiring high temperature and high abrasion resistance
Excellent chemical resistance enables tape to withstand challenging applications

Ulasan Produk

Tidak ada ulasan