3M Lakban Anodizing/Electroplating (Solasi / Selotip)

Sebelum PPN:
Rp429.900
Spesifikasi
Product FormRoll
Adhesive TypeRubber
Maximum Operating Temperature (°C)77
Elongation at Break (%)2.2
Tensile Strength (N/100mm)402
Back-Side Adhesive Thickness (mm)0.04
Adhesion Strength (N/100mm)24
Backing MaterialVinyl
Backing Thickness (mm)0.14
IndustriesAutomotive
Length (m)32.9
Overall Height (mm)0.2
Shelf Life (month)18 (from date of manufacture)
Total Tape Thickness without Liner (mm)0.17
Width (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For tape applications requiring resistance to most chemicals used in electroplating and anodizing processes, use our 3M Electroplating/Anodizing Tape 484. This tan, conformable tape features an abrasion resistant backing ideal for use with plating chemicals, anodizing chemicals, milling, etching and peening operations.

Excellent resistance to most chemicals used in typical electroplating and anodizing operations
Resists most common solvents and works at temperatures up to 170°F/76°C
Lower adhesion than 3M Electroplating Tape 470
Abrasion, moisture and wear resistant to withstand rugged working conditions

Ulasan Produk

Tidak ada ulasan