Spesifikasi
| Width (inch) | 6 |
|---|---|
| Length (ft) | 1668 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Facestock is topcoated for thermal transfer printing. The topcoat also provides improved ink anchorage for traditional forms of press printing.
Adhesive can permanently bond to high surface energy (HSE) and low surface energy (LSE) plastics, textured and contoured surfaces, powder coatings, and slightly oily metals.
Thick adhesive caliper provides for stronger bond on textured surfaces.
55# densified kraft liner assures consistent die cutting.
3M Thermal Transfer Polyester Label Material 7876 is a clear polyester label material that offers premium durability and moisture resistance. This label product utilizes 3M High Performance Acrylic Adhesive 350, it offers excellent chemical resistance and holding strength even at high temperatures.
With a variety of label materials, users can find the product that suits their application needs. From barcode labels and rating plates, to nameplates and durable goods; our 3M Thermal Transfer Label Materials rise to the challenge.
3M Thermal Transfer Label Materials are made of a durable high performance material that offers thermal stability and moisture resistance. The topcoat is designed for use with a wide variety of inks; and the high-performance adhesive offers excellent adhesion to a variety of substrates.
Recommended Applications
Bar code tracking
Track and trace
VIN labeling
Serial numbering
Variable information printing
Brand and instruction labels, warning labels
Surface protection and masking
Over laminate
Performance Label Materials
3M is the Premier Durable Label solution provider globally in the Industry today. 3M materials and services will enable you and your customers to present the best images, products, and quality as we solve marketplace solutions from design to production. We do this by partnering with industry leaders to deliver the best possible technology for innovative solutions regardless of your print method, substrates, and ink systems.
Adhesive can permanently bond to high surface energy (HSE) and low surface energy (LSE) plastics, textured and contoured surfaces, powder coatings, and slightly oily metals.
Thick adhesive caliper provides for stronger bond on textured surfaces.
55# densified kraft liner assures consistent die cutting.
3M Thermal Transfer Polyester Label Material 7876 is a clear polyester label material that offers premium durability and moisture resistance. This label product utilizes 3M High Performance Acrylic Adhesive 350, it offers excellent chemical resistance and holding strength even at high temperatures.
With a variety of label materials, users can find the product that suits their application needs. From barcode labels and rating plates, to nameplates and durable goods; our 3M Thermal Transfer Label Materials rise to the challenge.
3M Thermal Transfer Label Materials are made of a durable high performance material that offers thermal stability and moisture resistance. The topcoat is designed for use with a wide variety of inks; and the high-performance adhesive offers excellent adhesion to a variety of substrates.
Recommended Applications
Bar code tracking
Track and trace
VIN labeling
Serial numbering
Variable information printing
Brand and instruction labels, warning labels
Surface protection and masking
Over laminate
Performance Label Materials
3M is the Premier Durable Label solution provider globally in the Industry today. 3M materials and services will enable you and your customers to present the best images, products, and quality as we solve marketplace solutions from design to production. We do this by partnering with industry leaders to deliver the best possible technology for innovative solutions regardless of your print method, substrates, and ink systems.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/65P107014221-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
