3M Label DOT Matrix Material (Kertas Label)

Sebelum PPN:
Rp36.999.900
Spesifikasi
ColorMatte White Polyimide
Width (inch)6
Length (ft)500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed specifically for computer printing applications including dot matrix/impact
Facestocks include polyester, polypropylene and semi-rigid vinyl for durability and conformability
Excellent for variable information and printability
Range of 3M acrylic adhesives suits the most specific applications
Selection of durable liners makes for efficient die-cutting and other processing

3M Dot Matrix Label Materials are designed specifically for computer imprinting applications, including dot matrix/impact. Topcoated facestocks from polyester to semi-rigid vinyl are excellent for variable information and hand writeability. A range of 3M adhesives suits labeling applications from low-temp environments and acid-resistant battery labels to decorative films and overlaminations.
Labels Designed Specifically for Dot Matrix Printing Applications

Featuring a range of topcoated facestocks, adhesives and liners, 3M Dot Matrix Label Materials are designed for dot matrix/impact and other computer imprinting applications. A choice of polyester, polypropylene and semi-rigid vinyl facestocks allows for just the right blend of durability and conformability. These coated facestocks accept a wide variety of flexographic and U.V. rotary letter press film inks as well as screen, ion deposition, offset and thermal transfer printing, and most allow for hand writeability in ball point pen ink. Adhesives are formulated for general-purpose labeling as well as a range of demanding environments including acid-resistant labels and labeling in low temperatures.

A range of kraft liners includes supercalendered, clay coated and polycoated for strength and stability during high-speed die-cutting and matrix stripping, perforations and fanfolds.

Recommended Applications
Barcode labels and rating plates
Property identification and asset labeling
Warning, instruction, and service labels for durable goods
Nameplates for durable goods
Substitutes for stamped metal, riveted plates
Power tools
Outdoor overlaminates
Equipment and machinery
Lawn and garden

About 3M Adhesives for Dot Matrix Labels
3M Dot Matrix Label Materials feature a range of our specially-formulated adhesives for just the right balance of adhesion and removability. Adhesives include:

3M Adhesive 300 is a medium-firm adhesive for general-purpose labeling. It is tested for a range of surfaces including polypropylene, polyester, ABS, polycarbonate and stainless steel.

3M Adhesive 310 resists oozing and provides high bond strength on a variety of surfaces, ideal for smaller label printing applications. Its firmness is compatible with thermal transfer and laser technologies.

3M Adhesive P1212 is a high-clarity emulsion, ideal for use on overlamination and decorative films. It adheres well to painted metal (except powder coats), plastics such as polystyrene and ABS, galvanized and stainless steel, aluminum and even glass.

3M High Performance Permanent Tackified Acrylic Adhesive P1400 is formulated for use in demanding environments. This adhesive offers good UV resistance and excellent adhesion to a wide variety of substrates, including polyolefins.

3M Freezer Grade Acrylic Adhesive F2201 offers high initial tack, good clarity, and adhesion when applied at temperatures as low as 0°F (-18°C).

3M High Performance Permanent Tackified Acrylic Adhesive P1480 is formulated for acid resistance and adhesion to polyolefins, and meets the demanding requirements of most battery label specifications.

Many of these adhesives are UL recognized and CSA accepted (see the UL and CSA listings for Files and other details).

Bringing Better Ideas to the Surface through Science

3M is the premier durable label solution provider globally in the Industry today. 3M materials and services will enable you and your customers to present the best images, products, and quality as we solve marketplace solutions from design to production. We do this by partnering with industry leaders to deliver the best possible technology for innovative solutions regardless of your print method, substrates, and ink systems.

Ulasan Produk

Tidak ada ulasan