Spesifikasi
| Overall Width (mm) | 19 |
|---|---|
| Adhesive Type | Non-Adhesive |
| Maximum Operating Temperature (°C) | 90 |
| Elongation at Break (%) | 800 |
| Tape Grade | Professional |
| Applications | Electrical Maintenance |
| Color | Black |
| Overall Length (m) | 4.6 |
| Shelf Life (year) | 5 |
| Tensile Strength (kPa) | 1378.9 |
| Total Tape Thickness without Liner (mm) | 0.76 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Scotch Electrical Semi Conducting Tape 13 is a 30 mil, highly conformable, electrical semi conducting tape. This tape retains its conductivity with stretch. It offers excellent performance with the most solid dielectric cable insulations and conductors. The tape is suitable for indoor or outdoor applications.
Scotch Electrical Semi-Conducting Tape 13 - 19 mm x 4.5 m is non-vulcanising and shelf stable.
This tape lengthens easily to conform to irregular shapes and retains its conductivity when stretched. Its conductivity is not effected, except by low-viscosity oils. It has stable conductivity over a wide temperature range and it doesn't effect the conductivity of cable semi-conducting jackets.
This tape is used for high voltage connections and provides cable shield continuation.
Replaces semi-conducting layer beneath metallic shield in various medium-voltage cable repairs and splices
Electrically round-outs high-voltage connectors and bonds to insulating materials to minimise electrical stresses
Withstands temperatures up to 194 °F (90 °C)
Rated for 600V applications
Scotch Electrical Semi-Conducting Tape 13 - 19 mm x 4.5 m is non-vulcanising and shelf stable.
This tape lengthens easily to conform to irregular shapes and retains its conductivity when stretched. Its conductivity is not effected, except by low-viscosity oils. It has stable conductivity over a wide temperature range and it doesn't effect the conductivity of cable semi-conducting jackets.
This tape is used for high voltage connections and provides cable shield continuation.
Replaces semi-conducting layer beneath metallic shield in various medium-voltage cable repairs and splices
Electrically round-outs high-voltage connectors and bonds to insulating materials to minimise electrical stresses
Withstands temperatures up to 194 °F (90 °C)
Rated for 600V applications
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/29P107014081-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
