3M Electrical Tape Scotch Linerless Rubber Splicing 130CC (Isolasi Listrik / Lakban Kabel)

Sebelum PPN:
Rp6.699.900 - Rp7.499.900
Spesifikasi
Adhesive TypeRubber
Maximum Operating Temperature (°C)90
Elongation at Break (%)850
ApplicationsInsulation
Application/IndustryAppliance and Fixture
Backing Carrier MaterialEthylene Rubber
Backing Carrier Thickness (mm)0.76 (metric)
ColorBlack
Dielectric Strength (V/Mil)750
FeatureSelf-sticking, UV-resistant, Vulcanizing
FeaturesSelf-sticking
Insulation Resistance (ohm)>10^15
Overall Length (m)9.1
Shelf Life (year)5
Total Tape Thickness (mm)0.76 (Without Liner)
Total Tape Thickness without Liner (mm)0.76
Voltage Rating (kV)69

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Scotch Linerless Rubber Splicing Tape 130C is a highly conformable, linerless Ethylene Propylene Rubber (EPR), high-voltage insulating tape that provides excellent thermal dissipation of splice heat. It meets industry specifications and has excellent physical and electrical properties, which help provide immediate moisture seal and void-free buildups.
Scotch Splicing Tape 130C is rated up to 194°F (90°C) continuous operating temperatures and short-term 266°F (130°C) overload service. This product can be used for low and high voltage (through 69 kV) applications. This tape should be applied like any rubber tape—that is, the side of the tape wrapped inside the roll should be applied outside on the splice (tacky side up). This will help prevent the roll from getting progressively further away from the work area.

3/4 in x 30 ft, Black
Highly conformable, linerless Ethylene Propylene Rubber (EPR)
High-voltage insulating tape that provides excellent thermal dissipation of splice heat
Excellent physical and electrical properties, which help provide immediate moisture seal and void-free buildups
Rated up to 194°F (90°C) continuous operating temperatures and short-term 266°F (130°C) overload service
Used for low and high voltage (through 69 kV) applications
Meets industry specifications

Ulasan Produk

Tidak ada ulasan