Spesifikasi
| Overall Width (mm) | 1220 |
|---|---|
| Performance Level | Premium |
| Product Type | Colored & Opaque Film |
| Opacity | Opaque |
| Overall Length (m) | 45.7 |
| Application | Buildings & Walls |
| Application Surface | Flat |
| Applications | Labeling, Walls |
| Color | White |
| Converting Process | Screenprinting |
| Core Size (inch) | 3 |
| Film Type | Cast |
| Flexible Substrate | No |
| Imaging Method | Screenprint |
| Interior/Exterior | Exterior, Interior |
| Line | Screenprinting Films and Inks |
| Max. Durability (year) | 6 |
| Maximum Service Temperature (°C) | 107 |
| Minimum Application Temperature (°C) | 16 |
| Minimum Service Temperature (°C) | -60 |
| Overall Thickness (mm) | 0.08 |
| Print Compatibility | Screenprint solvent |
| Product Usage | Exterior |
| Service Temperature (°C) | -60 to +107 |
| Substrate Type | Fiberglass reinforced plastics |
| Substrates | Fiberglass Reinforced Plastic, Glass, Metal |
| Surface Finish | Luster |
| Vehicle Type | Bus, Tram & Metro |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
2-mil, gloss, permanent, opaque, pressure-sensitive film
Available in white, black and transparent and resists gasoline and vapor spills
Great for Commercial fleet vehicle graphics and emblems as well as Small format original equipment manufacturer's decorative and identification graphics, cautionary, safety and vandal-resistant labeling
Use this 2 mil, cast, pressure-sensitive film to screen print permanent, interior or exterior graphics. The film resists gasoline vapors and occasional petroleum spills, and is available in transparent, white or black and custom colors for vehicles, windows, signs and more.
Available in white, black and transparent and resists gasoline and vapor spills
Great for Commercial fleet vehicle graphics and emblems as well as Small format original equipment manufacturer's decorative and identification graphics, cautionary, safety and vandal-resistant labeling
Use this 2 mil, cast, pressure-sensitive film to screen print permanent, interior or exterior graphics. The film resists gasoline vapors and occasional petroleum spills, and is available in transparent, white or black and custom colors for vehicles, windows, signs and more.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
