3M Scotchlite Print Wrap Film

Sebelum PPN:
Rp36.999.900
Spesifikasi
Overall Width (mm)1220
Overall Width (inch)48
Performance LevelPremium
Color FamilyWhite
Product TypeRetroreflective Film
OpacityOpaque
Adhesive ColorClear
ApplicationDisplays
Application SurfaceCompound Curve
ColorWhite
Color EffectReflective
Color NameWhite
Core Size (inch)3
Film TypeReflective
Imaging MethodDigital Print
Max. Durability (year)9
Minimum Application Temperature (°C)4
Overall Length (m)45.7
Overall Length (yard)50
Print CompatibilityLatex
Product UsageDisplays, Opaque signs, Public transport, Trailers, Transportation, Trucks, Vehicles
RemovabilityRemovable with Heat
Surface FinishLuster

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wrappable reflective film with slideability, non-visible air release and removability for efficient installation and easier removal.
Engineered with wider retro-reflective viewing angles, conformability, and heat-recovery properties.
Up to 9 years expected performance life
Recommended Graphic Protection: 8518, 8519, 8528, 8548G, 8549L, 1920DR, 9740i, 9760LX, 8524
Recommended for vehicle wraps, smooth and textured walls, movable assets, motorcycles, roadside assets, and parking structures
Up to 9 years expected performance life
Provides a typical coefficient of retroreflection of 100

3M Scotchlite Print Wrap Film 780mC is a highly conformable, repositionable, retroreflective film with micro 3M Comply, 3M Controltac Adhesive and wider angularity. This white print film is engineered to handle the rigorous vehicle wrapping process with little to no bruising.

Ulasan Produk

Tidak ada ulasan