3M Scotchlite Reflective Graphic Film (Lakban Reflektif / Stiker Reflektor)

Sebelum PPN:
Rp27.999.900
Spesifikasi
Overall Width (mm)610
Performance LevelPremium
Product TypeRetroreflective Film
Adhesive TypePressure-activated
OpacityRetroreflective
Overall Length (m)45.72
Adhesive ContentSolvent Acrylic
Adhesive Controltac/ComplyControltac
Adhesive FeaturesSlideability
ApplicationBuildings
Application SurfaceCorrugation
ColorBlack
Color EffectReflective
Color PaletteBlack
Core Size (inch)3
Film TypeReflective
Imaging MethodScreenprint
LineReflective Graphic Films
Max. Durability (year)9
Print CompatibilityScreenprint solvent

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Available in numerous colors, including black (which reflects white)
Pressure-activated adhesive for easy sliding and tacking
Permanent
For vertical, flat, curved or corrugated surfaces, with or without rivets
Up to 9 year durability.

Black film, which reflects white at night, with a typical coefficient of retroreflection of 30. Meets NFPA requirements. Designed for screen printing and electrostatic printing.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait