Spesifikasi
| Overall Width (mm) | 457 |
|---|---|
| Product Form | Sheet |
| Product Type | Entry Mat |
| Adhesive Type | Acrylic |
| Backing | No |
| Material Type | Non-PVC |
| Backing Material | Polyethylene |
| Color | White |
| Industries | Appliance |
| Number of Sheets | 30 |
| Overall Length (mm) | 1168 |
| Placement Area | Work Areas |
| Size (inch) | 18x46 |
| Traffic Type | Light |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3M Clean-Walk Mat 5830 is a white muliple layer sticky mat with individually tabbed layers.
3M Clean-Walk Mat 5830 is used in removing dirt and other contaminates from the bottom of shoes, wheels or any passing objects. Removal of particulate prevents contamination in sensitive operations such as clean room or paint area. Reduces maintenence and replacement costs due to premature wear of flooring surfaces.
Thin floor mat profile minimizes tripping hazard. Bottom layer of the pad firmly attaches to most smooth, clean surfaces, such as tile or sealed concrete.
Sticky mat captures dirt on contact before tracking it from one area to another. It prolongs life and appearance of floors and carpet and reduces facility maintenance and clean up. Pad length is sufficient for two step contact.
Multiple adhesive layers allow for easily renewed surface. Individually numbered tabs ensure that only one layer is removed at a time.
Facilities, general industrial, maintenance, military, aerospace, construction, transportation, truck, bus, commercial vehicle, manufacturing, automotive, RV, ship yards, metal working, appliance, electronics, food and beverage.
Protecting, preventing, prolonging life, controlling contamination, reducing dirt and dust, keeping clean, removing dirt
3M Clean-Walk Mat 5830 is used in removing dirt and other contaminates from the bottom of shoes, wheels or any passing objects. Removal of particulate prevents contamination in sensitive operations such as clean room or paint area. Reduces maintenence and replacement costs due to premature wear of flooring surfaces.
Thin floor mat profile minimizes tripping hazard. Bottom layer of the pad firmly attaches to most smooth, clean surfaces, such as tile or sealed concrete.
Sticky mat captures dirt on contact before tracking it from one area to another. It prolongs life and appearance of floors and carpet and reduces facility maintenance and clean up. Pad length is sufficient for two step contact.
Multiple adhesive layers allow for easily renewed surface. Individually numbered tabs ensure that only one layer is removed at a time.
Facilities, general industrial, maintenance, military, aerospace, construction, transportation, truck, bus, commercial vehicle, manufacturing, automotive, RV, ship yards, metal working, appliance, electronics, food and beverage.
Protecting, preventing, prolonging life, controlling contamination, reducing dirt and dust, keeping clean, removing dirt
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
