3M Safety Walk Non-Slip Conformable Tapes & Treads (Lakban Anti Slip/Anti Licin)
Spesifikasi
| Product Series | 500 - Conformable |
|---|---|
| Overall Width (mm) | 152.4 |
| Adhesive Type | PSA |
| Maximum Operating Temperature (°C) | 79 |
| Tread Grade | Heavy Duty |
| Overall Length (m) | 18.3 |
| Anti-slip Material | Mineral |
| Backing Carrier Material | Aluminium Foil |
| Color | Safety Yellow |
| Minimum Operating Temperature (°C) | -40 |
| Specifications Met | ANSI/NFSI B101.1, ANSI/NFSI B101.3, U.S. MIL-PRF-24667C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3M Safety-Walk Slip Resistant Conformable Tape 500 Series is a high friction, slip-resistant material that has a special aluminium backing that conforms around edges and adheres to irregular surfaces such as diamond tread plate, screw heads and ladder rungs. Primarily for use on dimpled or patterned surfaces in industrial, food service or commercial areas. Safety yellow colour for high visibility and easy identification of hazard areas.
High-friction, slip-resistant material has a special aluminum backing that conforms around corners and adheres to irregular surfaces. Applications: diamond grade safety plates, steps and ladder rungs. Heavy equipment and vehicles. Available in custom sizes and with custom adhesives.
3M Safety-Walk Slip Resistant Tapes and Treads Series 500 has been certified by the National Floor Safety Institute (NFSI) as providing "high-traction." A wet static coefficient of friction (SCOF) of greater than 0.60 was chosen by NFSI as the criteria for "high traction" because according to NFSI, floor surfaces maintaining this level of slip resistance when wet have proven to reduce slip-and-fall claims by between 50% and 90%.
Slip resistant tape to help maintain a firm footing on irregular surfaces such as diamond tread plate, screw heads, ladder rungs, etc
Mineral-coated, high friction slip-resistant surface
Suitable for application in dry, wet or oily environments.
Aggressive, high performance adhesive forms an excellent bond for a secure hold
Applications: stairs, ladders, loading ramps, platforms, irregular surfaces like diamond plating or flat surfaces with rivets or screw heads
High visibility and easy identification of hazard areas
High-friction, slip-resistant material has a special aluminum backing that conforms around corners and adheres to irregular surfaces. Applications: diamond grade safety plates, steps and ladder rungs. Heavy equipment and vehicles. Available in custom sizes and with custom adhesives.
3M Safety-Walk Slip Resistant Tapes and Treads Series 500 has been certified by the National Floor Safety Institute (NFSI) as providing "high-traction." A wet static coefficient of friction (SCOF) of greater than 0.60 was chosen by NFSI as the criteria for "high traction" because according to NFSI, floor surfaces maintaining this level of slip resistance when wet have proven to reduce slip-and-fall claims by between 50% and 90%.
Slip resistant tape to help maintain a firm footing on irregular surfaces such as diamond tread plate, screw heads, ladder rungs, etc
Mineral-coated, high friction slip-resistant surface
Suitable for application in dry, wet or oily environments.
Aggressive, high performance adhesive forms an excellent bond for a secure hold
Applications: stairs, ladders, loading ramps, platforms, irregular surfaces like diamond plating or flat surfaces with rivets or screw heads
High visibility and easy identification of hazard areas
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/buP107013426-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
