3M Lakban Anti Slip Safety Walk Fine Resilient (Lakban Anti Slip/Anti Licin)

Sebelum PPN:
Rp2.899.900
Spesifikasi
Overall Width (mm)152.4
Adhesive TypeAcrylic
Tread GradeLight Duty
Overall Length (m)18.3
ColorWhite
Anti-slip MaterialVinyl
Backing Carrier MaterialVinyl
Specifications MetADA Compliant, ASTM, OSHA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A fine-textured slip-resistant surface with a pressure-sensitive adhesive backing provides enhanced safety and comfort in light- and barefoot-traffic areas. Available in clear rolls.

High performance, water-resistant, acrylate adhesive is ideal for wet conditions
Non-mineral, fine-textured, slip-resistant vinyl surface
Applications: showers, tubs, surfboards, around hot tubs and pools
Product color : white

Ulasan Produk

Tidak ada ulasan