3M Lakban Anti Slip Safety Walk Medium Resilient (Lakban Anti Slip/Anti Licin)

Sebelum PPN:
Rp3.299.900
Spesifikasi
Product Series300 - Medium Resilient
Overall Width (mm)152.4
Adhesive TypePSA
Tread GradeMedium Duty
Overall Length (m)18.3
ColorBlack
Anti-slip MaterialVinyl
Backing Carrier MaterialPoly Coated Paper
Specifications MetADA Compliant, ANSI/NFSI B101.1, ANSI/NFSI B101.3, ASTM, OSHA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M Safety-Walk Slip Resistant Medium Resilient Tape 300 Series is a medium-resilient textured, slip resistant surface with a pressure-sensitive adhesive backing. It provides a safe, comfortable and hygienic slip-resistant covering for barefoot and shoe-traffic areas. For locker rooms, around hot tubs and pools, boats and docks, personal watercraft, water ski's, athletic equipment and conveyers. Can also be used as an slip resistant enhancement for many other applications. Available in custom sizes and colours.
Features a resilient, non-mineral, slip-resistant material. Soft surface is suitable for bare feet. For locker rooms and recreational/athletic equipment, boats and docks, interior stairwells, entryways and lobbies. Available in custom sizes and colors, and with custom adhesives.

3M Safety-Walk Slip Resistant Tapes and Treads Series 300 has been certified by the National Floor Safety Institute (NFSI) as providing "high-traction." A wet static coefficient of friction (SCOF) of greater than 0.60 was chosen by NFSI as the criteria for "high traction" because according to NFSI, floor surfaces maintaining this level of slip resistance when wet have proven to reduce slip-and-fall claims by between 50% and 90%.

For barefoot- or shoe-traffic areas
Non-mineral, medium textured, slip-resistant vinyl surface
Textured resilient high friction surface and durable adhesive provide long-lasting performance
Applications: locker rooms, around hot tubs and pools, boats, personal watercraft, water skis, exercise equipment, converyers
Treads: 6 in. x 24 in.
Tapes: a variety of widths from 1 in. to 48 in. wide x 6 ft. long
Custom shapes and sizes are available
NFSI High Traction Certification

Ulasan Produk

Tidak ada ulasan