3M Safety Walk Non-Slip Conformable Tapes & Treads (Lakban Anti Slip/Anti Licin)

Sebelum PPN:
Rp3.299.900
Spesifikasi
Product Series500 - Conformable
Overall Width (mm)152.4
Adhesive TypePSA
Maximum Operating Temperature (°C)79
Tread GradeHeavy Duty
Overall Length (m)18.3
Anti-slip MaterialMineral
Backing Carrier MaterialAluminium Foil
ColorBlack
Minimum Operating Temperature (°C)-40
Specifications MetANSI/NFSI B101.1, ANSI/NFSI B101.3, U.S. MIL-PRF-24667C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M Safety-Walk Slip Resistant Conformable Tape 500 Series is a high friction, slip-resistant material that has a special aluminium backing that conforms around edges and adheres to irregular surfaces such as diamond tread plate, screw heads and ladder rungs. Primarily for use on dimpled or patterned surfaces in industrial, food service or commercial areas. Safety yellow colour for high visibility and easy identification of hazard areas.
High-friction, slip-resistant material has a special aluminum backing that conforms around corners and adheres to irregular surfaces. Applications: diamond grade safety plates, steps and ladder rungs. Heavy equipment and vehicles. Available in custom sizes and with custom adhesives.

3M Safety-Walk Slip Resistant Tapes and Treads Series 500 has been certified by the National Floor Safety Institute (NFSI) as providing "high-traction." A wet static coefficient of friction (SCOF) of greater than 0.60 was chosen by NFSI as the criteria for "high traction" because according to NFSI, floor surfaces maintaining this level of slip resistance when wet have proven to reduce slip-and-fall claims by between 50% and 90%.

For irregular or contoured surfaces in light to heavy shoe-traffic areas
Mineral-coated, high friction slip-resistant surface
Aluminum backing conforms to corners, curves, and irregular surfaces
Aggressive, high performance adhesive forms an excellent bond for a secure hold
Applications: stairs, ladders, loading ramps, platforms, irregular surfaces like diamond plating or flat surfaces with rivets or screw heads
Safety yellow color for high visibility and easy identification of hazard areas
Treads: 6 in. x 24 in.
Tapes: a variety of widths from 2 in. to 24 in. wide x 6 ft. long
Custom shapes and sizes are also available
NFSI High Traction Certification

Ulasan Produk

Tidak ada ulasan