3M Oil Sorbent Boom Type (Bantalan Penyerap)

Sebelum PPN:
Rp3.499.900
Spesifikasi
Product FormBoom
Spill AreaFuel Dispensing Areas
Spill TypeHydrocarbon Oils - Fuel/Diesel/Motor
Overall Diameter (mm)76.2
Absorption (L/tube)3.9
ColorWhite
Conform toOil, solvent
Dimensions (cm)122X7.6 (LxW)
Length (m)1.2
TRUSCO Number254-5586

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Petroleum sorbent mini-booms are a selective sorbent which will sorb hydrocarbon-based liquids (oleophilic), repel aqueous-based liquids (hydrophobic). Mini-booms are typically used because of their tube-like shape to encircle spills and contain leaks.
A 3 inches diameter scrim on the outside of the boom identifies the use while containing particulate sorbent material. The T-4 mini-boom is 4 feet in length. A case weighs 12 pounds.

For use in oil-only Sorbent applications.
Available in three lengths.
Ideal for placing around equipment.
Helps prevent leaks/spills from spreading to adjacent areas.
Scrim on the outside of mini-boom identifies the use while containing particulate Sorbent material.

Ulasan Produk

Tidak ada ulasan