Spesifikasi
| Product Form | Boom |
|---|---|
| Spill Area | Docks/Piers/Boats |
| Spill Type | Hydrocarbon Oils - Fuel/Diesel/Motor |
| Mission Type | Vehicles |
| Applications | Workplace Safety |
| Overall Length (m) | 3.05 |
| Absorption Capacity (L) | 262.3 (metric) |
| Color | White |
| Overall Diameter (mm) | 203.2 |
| Recommended Industry | Agriculture, Automotive, Chemicals, Construction, General Manufacturing, Healthcare, Military, Military Maintenance, Repair & Operation (MRO), Mining, Oil & Gas, Pharmaceuticals, Primary Metal, Transportation |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This petroleum sorbent boom is a 8 inches wide and with scrim encased tubes of particulate sorbent material secured by a UV resistant netting.
Built-in attachment clips are provided at each end of the boom allowing the booms to be linked together, overlapping and preventing seepage between segments.
Scrim encased tube of particulate Sorbent material is secured by netting.
Built in attachment clips are provided at each end of the boom, allowing booms to be linked together.
Unique double-cylinder design maximizes absorption and minimizes the escape of traces of oil in flowing water.
UV resistant; will not deteriorate or disintegrate.
Recommended for use in ditches, streams, rivers, lakes, and terminal docks and piers.
(bul)Recommended for use in ditches, streams, rivers, lakes, and terminal docks and piers.
Built-in attachment clips are provided at each end of the boom allowing the booms to be linked together, overlapping and preventing seepage between segments.
Scrim encased tube of particulate Sorbent material is secured by netting.
Built in attachment clips are provided at each end of the boom, allowing booms to be linked together.
Unique double-cylinder design maximizes absorption and minimizes the escape of traces of oil in flowing water.
UV resistant; will not deteriorate or disintegrate.
Recommended for use in ditches, streams, rivers, lakes, and terminal docks and piers.
(bul)Recommended for use in ditches, streams, rivers, lakes, and terminal docks and piers.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/7gP107013268-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
