3M Scotch-brite Clean and Shine Pad

Sebelum PPN:
Rp1.399.900
Spesifikasi
ShapeRound
Product TypeCleaning Pads
Center HoleYes
ApplicationsCleaning
Center Hole Diameter (cm)8.255
Machine Speed (rpm)150-400
ColorBrown
GradeSuper Fine
MaterialNon-Woven Polyester Fiber
Overall Thickness (mm)25.4
Recommended SurfacesConcrete
Size (inch)16
SubstratesResilient
Surface TypeConcrete/Marble/Terrazzo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Scotch-Brite High Shine Double Sided Floor Pads are high performance floor pads that cut costs, without compromising shine. Not only does it clean and polish marble, terrazzo, plastic and concrete floors to a brilliant gloss finish-it goes on working for three times longer than existing single-sided high performance floor pads, resulting in significant total cost savings.

Cleans and shines in the same step, using only a low-speed scrubber
Save costs and labor by reducing or eliminating the need to burnish
Removes black marks 3 times faster than traditional cleaning pads
Two-sided pad lasts longer than traditional cleaning pads

Ulasan Produk

Tidak ada ulasan