Spesifikasi
| Color Family | Red |
|---|---|
| Front Color | Black |
| Hook Type | 2 |
| Number of Holes | 53 |
| Industries | Aerospace |
| Max OPM | 12000 |
| Abrasive Attachment Type | Hook & Loop |
| Application | Finishing |
| Center Hole Diameter (inch) | 0.62 |
| Center Hole Diameter (mm) | 15.748 |
| Color | Red |
| Density Rating | Firm |
| Equipment - Machines | Random Orbital Sanders |
| Form Type | Molded - Clean Sanding |
| Function/Attachment Style | Hook & Loop, Coated Abrasives |
| Maximum Rotary Speed (rpm) | 12000 |
| Overall Diameter (inch) | 6 |
| Overall Diameter (mm) | 152.4 |
| Overall Thickness (inch) | 0.37 |
| Overall Thickness (mm) | 9.39 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Multi-hole pattern maximizes dust extraction with a self-generated vacuum system (sold separately)
Low profile soft density beige foam provides flexibility to conform to a variety of complex surface geometries
3M Hookit attachment provides easy and quick disc changes
Recommended for finishing applications using fine grade abrasives
3M Hookit Clean Sanding Low Profile Finishing Disc Pad is constructed of soft density foam with a 10 degree blunt tapered edge and is recommended for finishing applications on flat or contoured surfaces where dust evacuation is needed. Use this disc pad with grades 220 and higher 3M Clean Sanding or 3M Hookit D/F discs (sold separately).
Use this disc pad with grades 220 and higher 3M Clean Sanding or 3M Hookit D/F discs (sold separately)
High Quality Design
The soft density foam on the 3M Hookit Clean Sanding Low Profile Finishing Disc Pad provides additional conformability for final finishing applications where the workpiece has previously been leveled and refined using coarser grade abrasives on firm or medium back up pads. When used with a vacuum and a Clean Sanding abrasive disc, the series of uniquely designed holes and channels in the pad allows dust to be pulled through the holes and away from the sanding surface to prevent loading, increase productivity, and provide a cleaner work environment.
Keep it Clean
The 3M Clean Sanding dust management system evacuates dust from the work surface better than 5- or 6-hole products, which dramatically increases disc life and maximizes cut-rate. Optimized with a self-generated vacuum sanding tool fitted with a Clean Sanding filter bag (sold separately), or a when used with a central vacuum system, the Clean Sanding system provides dust extraction from the air surrounding the tool, as well as directly from the work surface. This reduces loading of the disc and adds life to the abrasive.
Low profile soft density beige foam provides flexibility to conform to a variety of complex surface geometries
3M Hookit attachment provides easy and quick disc changes
Recommended for finishing applications using fine grade abrasives
3M Hookit Clean Sanding Low Profile Finishing Disc Pad is constructed of soft density foam with a 10 degree blunt tapered edge and is recommended for finishing applications on flat or contoured surfaces where dust evacuation is needed. Use this disc pad with grades 220 and higher 3M Clean Sanding or 3M Hookit D/F discs (sold separately).
Use this disc pad with grades 220 and higher 3M Clean Sanding or 3M Hookit D/F discs (sold separately)
High Quality Design
The soft density foam on the 3M Hookit Clean Sanding Low Profile Finishing Disc Pad provides additional conformability for final finishing applications where the workpiece has previously been leveled and refined using coarser grade abrasives on firm or medium back up pads. When used with a vacuum and a Clean Sanding abrasive disc, the series of uniquely designed holes and channels in the pad allows dust to be pulled through the holes and away from the sanding surface to prevent loading, increase productivity, and provide a cleaner work environment.
Keep it Clean
The 3M Clean Sanding dust management system evacuates dust from the work surface better than 5- or 6-hole products, which dramatically increases disc life and maximizes cut-rate. Optimized with a self-generated vacuum sanding tool fitted with a Clean Sanding filter bag (sold separately), or a when used with a central vacuum system, the Clean Sanding system provides dust extraction from the air surrounding the tool, as well as directly from the work surface. This reduces loading of the disc and adds life to the abrasive.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
