3M Clean Sanding Back Up Backing Pad (Bantalan Poles Gerinda)

Sebelum PPN:
Rp779.900
Spesifikasi
TypeDust Control
Product TypeBack-up Pad
Overall Length (cm)2.22
Front ColorYellow
Hook Type1
Maximum Speed (m/s)12000
Center Hole Diameter (mm)19.05
ColorYellow
Density RatingMedium
Form TypeClean Sanding
IndustriesAerospace
Maximum Rotary Speed (rpm)12000
Number of Holes31
Overall Diameter (mm)127
Overall Thickness (mm)12.7
Overall Width (cm)15.24
Size (inch)5x1/2inch
Thread Size5/16-24 EXT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M Hookit Clean Sanding Back-up Pad holds Clean Sanding discs (sold separately) for applications that require conformability and edge flexibility, and enables a vacuum to suck dust off the workpiece to prolong disc life and enhance productivity. It has a tapered edge ideal for feather-edging or blending a painted area to match the rest of the workpiece.
The medium density foam provides some conformability for latter stages of surface sanding, and the 3M Hookit attachment style add the ease of a hook-and-loop attachment for easy changes and reuse, optimizing disc life. When used with a vacuum and a Clean Sanding abrasive disc, the series of uniquely designed holes and channels allows dust to be pulled through the holes and away from the sanding surface to prevent loading, increase productivity, and provide a cleaner work environment. The disc pad has external threads compatible with an orbital or random orbital sander.

The Clean Sanding dust-management system evacuates dust from the work surface better than 5- or 6-hole products, dramatically increasing disc life and maximizing cut-rate. Optimized with a self-generated vacuum sanding tool fitted with a Clean Sanding filter bag (sold separately), Clean Sanding products allow the vacuum to suction dust from the air and off of the workpiece. This reduces loading of the disc and adds life to the abrasive. Additionally, reducing dust in the air improves working conditions. You can also pair Clean Sanding abrasives with Clean Sanding disc pads for use on a central-vacuum-ready sander.

Multi-hole pattern maximizes dust extraction with a self-generated vacuum system (sold separately)
Medium density foam provides some conformability for surface sanding
Tapered edge performs well when flexibility is needed for feather-edging or blending a painted area
External threads are compatible with orbital or random orbital sanders with similar internal threads (1/4-20 for 3 in ROS or 5/16-24 for 5 and 6 inch ROS)
3M Hookit attachment provides excellent backing support and easy reuse, optimizing disc life

Ulasan Produk

Tidak ada ulasan