3M Roloc Disc Backing Pad TR (Bantalan Poles Gerinda)

Sebelum PPN:
Rp439.900
Spesifikasi
TypeRegular
Product TypeBack-up Pad
Overall Length (cm)19.3
Maximum Speed (m/s)25000
Sub IndustriesBuilders Hardware
IndustriesMetalworking
Abrasive Attachment TypeTR
Attachment TypeTR
Center Hole Diameter (mm)15.748
Density RatingMedium
Form TypeRight Angle
Function/Attachment StyleQuick Change
Inside Diameter (NP)0.0 (metric)
Maximum Rotary Speed (rpm)25000
Overall Diameter (mm)50.8
Overall Width (cm)13.21
Thread Size1/4-20 INT
Thread Size (INT)1/4-20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M Roloc Disc Pad optimizes the performance of our Roloc discs and bristle discs by providing the right backup system and a secure attachment for grinding applications. Plus it saves time by eliminating the need to align edges of the disc with the disc pad—the screw aligns the disc, making disc changes quick and easy.
The level of hardness needed is dependent on the task—choose a higher density for more aggressive applications and a lower, more flexible density for less aggressive applications—and is also dependent on the user's work style. We designed these disc pads to be used with any drill, disc sander, right angle grinder, or rotary sander. Max RPM is determined by size and firmness of the disc and disc pad.

Our 3M Roloc Disc Pad is available for use with the following Roloc attachment systems: TR, TP and TS. Please select discs with the attachment design made for your system.

Disc pad provides secure attachment for any 3M Roloc disc or bristle product
Pads come in various diameters and levels of hardness
Disc attachment is quick and easy as the screw aligns the disc
Versatile system works with drills, disc sanders, right angle grinders and rotary sanders

Ulasan Produk

Tidak ada ulasan

Halaman Terkait