3M Scotch-Brite Multi-Finishing Wheel (Roda Amplas)

Sebelum PPN:
Rp3.599.900 - Rp4.299.900
Spesifikasi
Product FormWheel
Sub IndustriesBuilders Hardware
IndustriesMarine
Overall Diameter (mm)152.4
Attachment TypeCenter Hole
Center Hole Diameter (mm)25.4
Face Width (mm)50.8 (metric)
Form TypeWheel
Maximum Speed (rpm)6000
Mineral TypeSilicon Carbide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Scotch-Brite Multi-Finishing Wheel is a convolute-constructed wheel that provides cleaning and final finishing for stainless steel, aluminum, brass, copper, and other metals. The combination of mineral grades and soft density make the wheel well suited for final finishing applications where a high degree of conformability and less density are needed.
Our Scotch-Brite Multi-Finishing Wheel is ideal for producing #3 or #4 finishes on stainless steel and other metals on curved, contoured, and flat surfaces. The Multi-Finishing Wheel runs cool and resists loading due to its open-web construction, reducing the risk of part discoloration and warping while extending the life of the wheel. The Multi-Finishing Wheel is available in coarse, medium, and fine grade abrasive.

Our Scotch-Brite Multi-Finishing Wheel uses silicon carbide abrasive. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep. While it breaks down faster than aluminum oxide, it produces a superior finish.

Scotch-Brite industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. We chose an open-web material that runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.

Provides uniform grain for final finishing on stainless steel, ferrous, and non-ferrous metals
Highly conformable for consistent finishing on contoured, curved and other surfaces
Moderate aggressiveness and lighter density provide controlled wear for consistent results over the life of the wheel
Convolute construction provides a balanced, smooth running wheel throughout product life
Open, non-woven web runs cool and lessens impact on heat-sensitive materials

Ulasan Produk

Tidak ada ulasan