3M Scotch-Brite EXL Unitized Wheel (Roda Amplas)

Sebelum PPN:
Rp48.900
Spesifikasi
Product FormWheel
Sub IndustriesBuilders Hardware
GradeFine
IndustriesMetalworking
Overall Diameter (mm)25.4
Attachment TypeCenter Hole
Center Hole Diameter (mm)3.175
Face Width (mm)6.35 (metric)
Form TypeUnitized
Maximum Speed (rpm)30100
Mineral TypeSilicon Carbide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Scotch-Brite EXL Unitized Wheels feature a soft, conformable consistency that effectively smooths, deburrs and finishes the edges of metal alloys, as well as many plastics and composites. There are a variety of densities and grades starting from a very soft 2 density for applications requiring conformability to a hard, aggressive 8 density for maximum cut and durability.
Consistent Performance on a Variety of Substrates
Scotch-Brite EXL Unitized Wheel gives a clean edge without smearing, reducing the need for additional clean up and preparation. Designed for optimal performance on a die grinder, the EXL Unitized Wheel minimizes heat buildup during operation, making it ideal for use on heat sensitive materials.

Our Scotch-Brite EXL Unitized Wheel is filled with abrasive minerals to quickly smooth edges of metal, plastic and composites. It is available with aluminum oxide in fine, medium, coarse and extra coarse grades, and silicon carbide in very fine and fine grades.

Ideal for Robotic Deburring
With a wide range of conformability options and high consistency, long-lasting Scotch-Brite industrial abrasives are a great option for robotic deburring. Scotch-Brite EXL Unitized Wheel quickly removes burrs and sharp edges in end-of-arm tooling operations, delivering consistent performance through the full life of the abrasive.

Scotch-Brite offers unique surface conditioning products with abrasives incorporated into nonwoven nylon fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results over the life of the product. We chose an open-web material that is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the nylon fibers.

Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
Tough, layered, unitised construction can operate clockwise or anticlockwise directions
Densities and grades ranging from soft and conformable to hard and aggressive-to offer utility for a wide variety of applications
Resists smearing for cleaner surfaces and less preparation

Ulasan Produk

Tidak ada ulasan