Spesifikasi
| Product Form | Disc |
|---|---|
| Sub Industries | Cabinetry |
| Micron Grade (µm) | 30 |
| Coat Type | Closed Coat |
| Health and Safety | Eye Protection |
| Attachment Type | Hook & Loop |
| Backing Material | Polyester Film |
| Backing Type | D |
| Center Hole Diameter (mm) | 22.098 |
| Industries | AOEM |
| Maximum Rotary Speed (rpm) | 12000 |
| Maximum Speed (rpm) | 12000 |
| Micron grade | 30 μm |
| Mineral Type | Aluminium Oxide |
| Overall Diameter (mm) | 76.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A precise micron-graded aluminum oxide Hookit disc constructed on a durable film backing.
Achieve Close-Tolerance Finishes
3M Hookit Microfinishing Film Disc 268L is designed to enable operators to achieve precise, controlled, close-tolerance finishes on surfaces from metals to plastics to wood. This product features precision, micron-graded aluminum oxide, resin-bonded to a high-strength, resilient polyester film backing. Aluminum oxide is desirable among industrial professionals for its fast cut-rate and long life.
Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. It cuts aggressively without significantly altering part geometry, which is great for applications like finishing and paint prep-when you want to maintain the part's original shape.
Available in a wide range of grades, these discs are color coded for easy selection of grit and reduced risk of error. Run Wet or Dry
These film-backed discs are water resistant, so they can be run wet or dry. Coolant generally extends abrasive life, increases cut rate and prevents loading. The high- strength, film backing maintains its strength and flexibility when paper will degrade when run wet, which makes it an excellent choice for use on a variety of woods and automotive applications. Focus on the Task, Not the Tool with Hookit Attachment
Microfinishing Film 268L utilizes 3M Hookit hook-and-loop attachment system which allows the operator to focus more on the task and less on tool. 3M Hookit products are manufactured with loop material that attaches to a backup pad (sold separately) where tiny hooks firmly engage the loops.
Attachment is quick, easy and secure. Sanding, finishing, and surface conditioning products with the hook-and-loop attachment and removal system are efficient for working through multi-step finishing processes and are ideal for environments where dust and debris is common. Abrasive products with a Hookit attachment can be used again and again for the life of the abrasive, unlike pressure-sensitive adhesive attachments.
Tear resistant
Provides precise uniform, close-tolerance finishes
Fast cutting
Hook and Loop attachment for easy re-use
Good value
General purpose
Achieve Close-Tolerance Finishes
3M Hookit Microfinishing Film Disc 268L is designed to enable operators to achieve precise, controlled, close-tolerance finishes on surfaces from metals to plastics to wood. This product features precision, micron-graded aluminum oxide, resin-bonded to a high-strength, resilient polyester film backing. Aluminum oxide is desirable among industrial professionals for its fast cut-rate and long life.
Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. It cuts aggressively without significantly altering part geometry, which is great for applications like finishing and paint prep-when you want to maintain the part's original shape.
Available in a wide range of grades, these discs are color coded for easy selection of grit and reduced risk of error. Run Wet or Dry
These film-backed discs are water resistant, so they can be run wet or dry. Coolant generally extends abrasive life, increases cut rate and prevents loading. The high- strength, film backing maintains its strength and flexibility when paper will degrade when run wet, which makes it an excellent choice for use on a variety of woods and automotive applications. Focus on the Task, Not the Tool with Hookit Attachment
Microfinishing Film 268L utilizes 3M Hookit hook-and-loop attachment system which allows the operator to focus more on the task and less on tool. 3M Hookit products are manufactured with loop material that attaches to a backup pad (sold separately) where tiny hooks firmly engage the loops.
Attachment is quick, easy and secure. Sanding, finishing, and surface conditioning products with the hook-and-loop attachment and removal system are efficient for working through multi-step finishing processes and are ideal for environments where dust and debris is common. Abrasive products with a Hookit attachment can be used again and again for the life of the abrasive, unlike pressure-sensitive adhesive attachments.
Tear resistant
Provides precise uniform, close-tolerance finishes
Fast cutting
Hook and Loop attachment for easy re-use
Good value
General purpose
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
