3M Scotch Filament Tape Clean Removal

Sebelum PPN:
Rp11.999.900
Spesifikasi
Overall Width (mm)768
Adhesive TypeSynthetic Rubber
Elongation at Break (%)3
Tensile Strength (N/100mm)2977
Core Size (mm)76
IndustriesAppliance
Backing Carrier MaterialPolypropylene film
Backing Carrier Thickness (mm)0.15 (metric)
ColorTransparent
FeaturesClean Removal
Overall Length (m)55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our Scotch Filament Tape 8915 Clean Removal is specifically designed to hold appliance parts and other consumer goods in place during manufacturing and shipping. Reinforced with continuous glass-yarn filaments, this high-performance tape provides high adhesion to a wide variety of substrates, but removes cleanly and is stain resistant on some finishes.

Filament-reinforced tape resists nicks, abrasion and moisture
Designed for temporary holding applications such as holding appliance parts and other consumer goods together during manufacture and shipping
Adhesive offers clean removal and stain resistance on some finishes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait