Spesifikasi
| Overall Width (mm) | 36 |
|---|---|
| Tape Type | Single Coated |
| Total Tape Thickness without Liner (mm) | 0.058 |
| Color | Blue |
| Number of Adhesive Sides | Single-sided |
| Total Tape Thickness (mm) | 0.058 (Without Liner) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Thin Printable Repulpable Single Coated Splicing Tape 9969B is an ultra-thin, printable/coatable cover tape which bonds to coated and uncoated grades of paper. Strong kraft bleached paper backing maintains splice integrity through coaters. Repulpable (TAPPI UM-213) adhesive prevents broke contamination from non-repulpable splice material.
Thin and Strong for a Range of Papers and Conditions
3M Thin Printable Repulpable Single Coated Splicing Tape 9969B has an ultra-thin caliper (2.2 mil) making it a very good option for covering overlap splices as the splice travels through the coater or nip rollers. The strong kraft bleached paper backing of the 9969B also accepts inks and coatings and can be used in a range of applications. This tape holds up under temperatures as high as 350°F (176.6°C) for short periods.
Thin Printable Repulpable Single Coated Splicing Tape 9969B is a blue version of our 9969 tape. It is also available in a split-liner (SL) version which is ideal for butt splicing.
Recommended Applications
Covering overlap splices
Core starting and tabbing
Roll closing
Zero speed splicing at the sheeter
Tape leading or trailing edge
Hole patching
Envelope processing
Butt splicing where thin splices are required (specify split-liner version)
Repulpable Construction
The tape and the 2.9 mil paper easy release liner of 3M Thin Printable Repulpable Single Coated Splicing Tape 9969B are completely repulpable, meaning there is no need to remove splices from waste. Water dispersability eliminates the danger of contaminating the paper mill with non-repulpable material. This feature can help save labor costs and increase the value of waste paper. All components of the adhesive and backing meet or exceed TAPPI UM-213, meaning it meets the requirements of indirect food additive regulations as described under 21 CFR 176.170 (components of paper and paperboard in contact with aqueous and fatty food).
Strength and Performance
Our repulpable tapes have the shear strength to stand up under high web tension. That means less potential incidence of splice slippage; less chance of exposed adhesive; and less risk of web breakage caused by "blocking". Our tapes match shear strength with excellent peel strength. Their adhesive power and heat resistance can help keep your webs moving smoothly while helping to reduce splice failures and costly re-splicing.
A History of Excellence
Building strong, versatile tapes comes from our many years researching, developing and selling tapes that stand up to demanding applications. For decades, 3M products have been at work in paper mills and printing plants helping to improve the quality of work that goes out and the efficiency of how it gets done. From paper web splicing to plate mounting and packaging the finished job, you can rely on 3M for solutions and service throughout your operation.
Thin 2.2 mil tape caliper is excellent for covering overlap splices
Single-sided tape provides heat resistance up to 350°F (176.6°C)
Strong paper backing is suitable for a wide variety of papers and temperatures
Repulpable adhesive prevents broke contamination from non-repulpable splice material
Meets or exceeds TAPPI UM-213, procedure A, FDA compliant 21 CFR 176.170
Blue color makes identification fast and easy
This is the regular product
Thin and Strong for a Range of Papers and Conditions
3M Thin Printable Repulpable Single Coated Splicing Tape 9969B has an ultra-thin caliper (2.2 mil) making it a very good option for covering overlap splices as the splice travels through the coater or nip rollers. The strong kraft bleached paper backing of the 9969B also accepts inks and coatings and can be used in a range of applications. This tape holds up under temperatures as high as 350°F (176.6°C) for short periods.
Thin Printable Repulpable Single Coated Splicing Tape 9969B is a blue version of our 9969 tape. It is also available in a split-liner (SL) version which is ideal for butt splicing.
Recommended Applications
Covering overlap splices
Core starting and tabbing
Roll closing
Zero speed splicing at the sheeter
Tape leading or trailing edge
Hole patching
Envelope processing
Butt splicing where thin splices are required (specify split-liner version)
Repulpable Construction
The tape and the 2.9 mil paper easy release liner of 3M Thin Printable Repulpable Single Coated Splicing Tape 9969B are completely repulpable, meaning there is no need to remove splices from waste. Water dispersability eliminates the danger of contaminating the paper mill with non-repulpable material. This feature can help save labor costs and increase the value of waste paper. All components of the adhesive and backing meet or exceed TAPPI UM-213, meaning it meets the requirements of indirect food additive regulations as described under 21 CFR 176.170 (components of paper and paperboard in contact with aqueous and fatty food).
Strength and Performance
Our repulpable tapes have the shear strength to stand up under high web tension. That means less potential incidence of splice slippage; less chance of exposed adhesive; and less risk of web breakage caused by "blocking". Our tapes match shear strength with excellent peel strength. Their adhesive power and heat resistance can help keep your webs moving smoothly while helping to reduce splice failures and costly re-splicing.
A History of Excellence
Building strong, versatile tapes comes from our many years researching, developing and selling tapes that stand up to demanding applications. For decades, 3M products have been at work in paper mills and printing plants helping to improve the quality of work that goes out and the efficiency of how it gets done. From paper web splicing to plate mounting and packaging the finished job, you can rely on 3M for solutions and service throughout your operation.
Thin 2.2 mil tape caliper is excellent for covering overlap splices
Single-sided tape provides heat resistance up to 350°F (176.6°C)
Strong paper backing is suitable for a wide variety of papers and temperatures
Repulpable adhesive prevents broke contamination from non-repulpable splice material
Meets or exceeds TAPPI UM-213, procedure A, FDA compliant 21 CFR 176.170
Blue color makes identification fast and easy
This is the regular product
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
